SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)

Sebelum PPN:
Rp119.900 - Rp19.999.900
Spesifikasi
Base Oil TypeMineral
Shelf Life (year)5
ThickenerLithium
Dropping Point (ISO 2176) (min) (°C)180
Maximum Water Resistance (DIN 51807/1, 3hrs)'1 at 90°C
Operating Temperature Range (°C)-30-120
Speed (max.) n x dm (x 1000)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range





Ulasan Produk

Tidak ada ulasan