Beli lps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LPS All Purpose Cleaners
    Mulai

    Rp949.900

    LPS All Purpose Cleaners
    Deskripsi:
    Food industry cleaners target dirt and grime in food processing and non-processing areas. These cleaners meet NSF (National Sanitation Foundation) Certification ensuring a safe, sanitary environment for producing food products. Not Rated cleaners include a Letter of Guarantee to support they are guaranteed safe for food environments.
    atribut:
    • UNSPSC: 47131805
    • Biodegradable: Yes
    • Butyl Free: Yes
    • Cleaner Form: Liquid
    • Color: Yellow
    • Container Size (gal): 1
    • Container Type: Jug
    • Fragrance: Sassafras
    • NSF Rating: C1
    • Non-Flammable: Yes
    • PH Value: Alkaline
    • Packaging: Jerry Can
    • Primary Chemical: None
    • Properties: Biodegradable; Butyl Free; Nonflammable
    • Recommended Dilution: Up to 1:150
    • Rinse Required: Yes
    • Standards: NSF Rated
    • Surfaces for Use On: Carpet; Painted Surfaces
    • VOC Content: 0%
    • Volume (L): 3.8
    • pH Level: 11.8
  2. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  3. LPS Degreasers
    Mulai

    Rp8.399.900

    LPS Degreasers
    Deskripsi:
    Strong-acting industrial degreasers are more effective than general purpose degreasers at cutting through the toughest petroleum greases and fatty oils. Solvent-based degreasers use natural- (citrus, soy, or pine oil) or chemical-based solvents to break down and dissolve grease, oils, ink, grime, and adhesives. These degreasers clean and remove contaminants from tools, parts, and machinery.
    atribut:
    • UNSPSC: 15121806
    • Application: Equipment/Machinery
    • Base Formula: Solvent Based
    • Biodegradable: No
    • Butyl Free: Yes
    • Chlorinated/Non Chlorinated: Non Chlorinated
    • Cleaner Form: Liquid
    • Container Size (gal): 1
    • Container Type: Non Aerosol Can
    • Dielectric Strength (V): 39000
    • Flash Point Temperature (°F): Greater than 142
    • Fragrance: Orange
    • NSF Rating: Not Rated
    • Non-Flammable: No
    • Plastic Safe: Yes
    • Primary Chemical: None
    • Properties: Butyl Free; Plastic Safe
    • Recommended Dilution: Ready to Use
    • Standards: ASTM F945
    • VOC Content: 100%
    • Volume (L): 3.8
  4. Kennedy Assorted Aluminium Oxide Mounted Point Sets
    Mulai

    Rp269.900

    Kennedy Assorted Aluminium Oxide Mounted Point Sets
    Deskripsi:
    Selected shapes suitable for a vast range of internal grinding operations. For use with portable die grinders. 3mm and 6mm shank sizes. 'Rubenite' aluminium oxide grade for general use on metals. Always ensure that the speed of the portable tool never exceeds the maximum operating speed of the consumable.Features and Benefits - All points are aluminium oxide with rubenite as standard.- Suitable for portable die and straight hand grinders- For all general purpose grinding and deburring on steels and most metalsNotes- 5-piece set contains: - 1x A5, A24 and A26- 1x W177 and W205- Supplied in clear bag with header8-piece set contains:- 1x A5, A24, A25, A26 and A39- 1x W177, W186 and W205- Supplied in clear bag with header- 24-piece set contains:- 1x A5, A15, A24, A26, A32, A37 and A38- 1x B44, B52, B53, B81, B91, B97, B122, B123 and B135- 1x W144, W153, W163, W176, W177, W186, W205 and W220 - Supplied in fitted wooden bench case
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Shaft Diameter (mm): 6
  5. Ebara Pump (Ebara Corporation) Parts set for LPS type
    Mulai

    Rp1.099.900

    Ebara Pump (Ebara Corporation) Parts set for LPS type
    Deskripsi:
    The "mechanical seal kit" is a kit used when replacing the mechanical seal. The "consumable parts kit" is a set of replacement parts for consumable parts other than mechanical seals. Please check the compatible models and set contents.*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
    atribut:
    • Set Contents: Ball bearing x1 .Ball bearing x1
  6. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  7. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  8. WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Deskripsi:
    WD-40 Specialist DegreaserPEMBERSIH DENGAN REAKSI YANG CEPAT DAN AMAN DI SEMUA PERMUKAANFungsi:1. Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.2. Membersihkan peralatan secara efisien dan membuat tahan lama.3. Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.4. Berbahan dasar air. Aman digunakan dan aman ditangan.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang- Dll
    atribut:
    • Volume (ml): 450
    • Solubility in Water: Complete
    • Appearance/Odor: Clear, colorless to slightly yellow liquid with a citrus odor
  9. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  10. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  13. FlexOvit Cutting Wheel Iron Free (Batu Gerinda Potong)
    Mulai

    Rp35.900

    FlexOvit Cutting Wheel Iron Free (Batu Gerinda Potong)
    Deskripsi:
    Is a general purpose cutting wheel for all ferrous metal.
    atribut:
    • Abrasive Grits: 36
    • Abrasive Grits Type: Medium
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Stainless Steel and Ferrous Metal
  14. LOCTITE Wearing Compound (Pelapis Epoksi Dua Komponen)
    Mulai

    Rp8.999.900

    LOCTITE Wearing Compound (Pelapis Epoksi Dua Komponen)
    atribut:
    • Application Method: Trowel
    • Applications: Protective Coating
    • Color: Gray
    • Cure type: Room temperature (ambient) cure, Two component mix
    • Drying Time (hour): 7
    • Key Characteristics: Abrasion resistant, Prolongs equipment life, Renews worn surfaces, Sag: non-sag, Wear resistant
  15. Taffware Gergaji Mesin Cordless Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Taffware Gergaji Mesin Cordless Chainsaw
    Deskripsi:
    Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrik
    atribut:
    • Dimensions (cm): 12x33
    • Battery: Li-ion 88 VF
    • Voltage (V): 24
    • Power (W): 800
    • Saw Guide Length (cm): 13
    • Chain Length (cm): 18
    • Chain Speed (m/s): 5
    • Material: ABS dan Metal
    • No Load Speed (rpm): 2800
Daftar Harga lps Terbaru October 2026
LPS All Purpose CleanersRp949.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
LPS DegreasersRp8.399.900
Kennedy Assorted Aluminium Oxide Mounted Point SetsRp269.900
Ebara Pump (Ebara Corporation) Parts set for LPS typeRp1.099.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Makita ChainsawRp3.099.900
KRISBOW Set Mata Bor Mixed (Drill Bit Set)Rp149.900
KRISBOW Mesin Gergaji BensinRp2.799.900
WD-40 Specialist Degreaser (Pembersih Kerak Mesin)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)