Beli hex socket set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TONE Hex Socket Setatribut:
- Set Contents: Hexagonal: 2H over 02,2.5,03,04,05,06,07,08,10 plus: 2H over P1, P2, P3
- Weight (g): 280
- Plug Angle (mm): 6.35
- Mass (kg/set): 0.28
- Accessories: Socket Holder (aluminum type)
- monotaro Set Mata Kunci Sok Hexagonal Tipe One TouchDeskripsi:Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
- GEDORE Hex Bit Socket SetDeskripsi:-Set of short size hexagon bits.-Size is printed on storage site to enable storage in an organized way.-Steel Caseatribut:
- Set Contents: 5, 6, 7, 8, 9, 10, 12, 14, 17 Longmm
- Input Drive: 12.7mm
- Accessories: Steel Case
- TONE Set Kunci Sok Hexagonal Ah4133atribut:
- Insertion Angle (mm): 12.7
- Mass (kg): 3.3
- Set Content: Socket contents (mm): Hexagon 5, 6, 8, 10, 12, 14, 17 Set contents: Hexagon bit (BIT-3, 4), driver bit (BIT-M2, P2, P3), bit holder (4ABH) , Ratchet handle (371), extension bar (321: 150mm)
- TRUSCO Number: 369-7258
- GEDORE Hex Bit Socket SetDeskripsi:-Set of short size hexagon bits.-Size is printed on storage site to enable storage in an organized way.-Steel Caseatribut:
- Input Drive: 12.7mm
- Set Contents: 5, 6, 7, 8, 9, 10, 12, 14, 17mm
- Accessories: Steel Case
- Set Contents (piece): 9
- Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact)Deskripsi:10 Piece Set Contents: Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm. Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.atribut:
- Socket Size (mm): 8, 7, 6, 19, 18, 17, 15, 14, 12, 10
- Overall Length (mm): 75
- Size System: Metric
- Finish/Coating: Black Oxide
- Bit Type: Hex
- Drive Size (inch): 1/2
- Material: Chrome Molybdenum Steel
- monotaro Hexagonal Bit Set (Mata Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Mata Obeng Setatribut:
- Overall Length (mm): 65
- Material: S2
- Hexagon Axis Opposite Side Length (mm): 6.35
- Set Contents: H2 (Purple)/H2.5 (Yellow)/H3 (Black)/H4 (Green)/H5 (Red)/H6 (Indigo Blue)
- monotaro Hexagon Socket 9.5 Sq (Mata Soket)Deskripsi:By combining with a T-type wrench or a ratchet handle etc. fastening can be performed quickly to a hexagon socket head bolt. Tightening and loosening of hexagon socket head boltatribut:
- Dimension L (mm): 48
- monotaro Hexagon Socket 12.7 Sq (Mata Soket)Deskripsi:By combining with a T-type wrench or a ratchet handle etc. fastening can be performed quickly to a hexagon socket head bolt. Tightening and loosening of hexagon socket head boltatribut:
- Plug Angle (mm): 12.7
- Dimensions a (mm): 17
- Dimension D (mm): 22
- Surface Processing: CHROME PLATED
- Dimension L (mm): 55
- Material: CR-V+S2
- monotaro Box End Wrench (Kunci Ring)Deskripsi:Chrome plating is applied to improve wear resistance and corrosion resistance. I do matte finish for the purpose of slip prevention to make it hard to slip when touched with oiled hands. Machine, equipment, piping, construction etc. For bolts and nuts in all industries for desorptionatribut:
- Nominal Dimension (mm): 24 x 27
- Overall Length L (mm): 341
- Dimension D1 (mm): 34.8
- Dimension D2 (mm): 39
- Dimensions t1 (mm): 13.7
- Dimensions t2 (mm): 13.7
- Material: Chrome vanadium steel
- Angle (°): 45
- Opposite Dimensions (mm): 24x27
- Shape: offset
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TONE Hexagon Socket Set with Holderatribut:
- Accessories: Socket Holder (aluminum type)
- TONE Socket Wrench Setatribut:
- Input Drive (mm): 12.7
- KYOTO TOOL (KTC) Hexagon Bit Socket SetDeskripsi:-Bit parts are plug-in type and can be replaced.-The power fit shape that prevents concentration of stress is adopted as the insertion angle side.-Socket Holder
- TONE Hexagon Socket Wrench Setatribut:
- Plug Angle: 9.5 mm (3/8 inch)
- Set Contents: Hexagon socket size 3,4,5,6,8,10 mm; Driver bit socket M2 and P2; Ratchet handle (hold type) RH 3H; Ext bar 305 (75 mm); Tool case (metal) MCT 2
- Dimension (WxDxH): 406x120x60 mm
Daftar Harga hex socket set Terbaru January 2026
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp599.900 |
| TONE Hex Socket Set | Rp1.199.900 |
| monotaro Set Mata Kunci Sok Hexagonal Tipe One Touch | Rp289.900 |
| GEDORE Hex Bit Socket Set | Rp4.499.900 |
| TONE Set Kunci Sok Hexagonal Ah4133 | Rp3.299.900 |
| GEDORE Hex Bit Socket Set | Rp3.499.900 |
| Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact) | Rp1.199.900 |
| monotaro Hexagonal Bit Set (Mata Obeng Set) | Rp109.900 |
| monotaro Hexagon Socket 9.5 Sq (Mata Soket) | Rp24.900 |
| monotaro Hexagon Socket 12.7 Sq (Mata Soket) | Rp46.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/q7P101003943-2.jpg)





/fnP102135563-6.jpg)
/P101001175-1.jpg)
/2jP102247091-9.jpg)
/P102247107-1.jpg)
/peP101570914-8.jpg)
/P101534886-1.jpg)
/9eP101000338-4.jpg)
/puP101003930-3.jpg)


/P102066232-6.jpg)

%20Hexagon%20Bit%20Socket%20Set/P102791778-1.jpg)