Beli helical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okazaki Seiko Carbide Helical Short Reamer (100%)
    Mulai

    Rp719.900

    Okazaki Seiko Carbide Helical Short Reamer (100%)
    Deskripsi:
    Solid type Carbide helical reamer (CHRM) short type
    atribut:
    • Blade Shape: Helical blade
    • Coating: Non-coated
    • Material: Carbide
    • Number of Tips: 4
    • Shank: Straight shank
  2. TRANZGEAR Helical Gear Motor (C/W Motor TR-57)
    Mulai

    Rp7.399.900

  3. Tungaloy 4-7 Flute, 45deg Helix Medium Length (2xd) Solid Carbide roughing Endmills
    Mulai

    Rp1.199.900

    Tungaloy 4-7 Flute, 45deg Helix Medium Length (2xd) Solid Carbide roughing Endmills
    Deskripsi:
    4-7 flute roughing endmill, 45° helix angle
    atribut:
    • Shank: Cylindrical
  4. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  5. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  6. YANKEE Hand Reamer (Reamer Tangan)
    Mulai

    Rp2.099.900

    YANKEE Hand Reamer (Reamer Tangan)
    Deskripsi:
    Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P1
    • Reamer Application: Through Hole
    • Secondary Material Application: Alloy Steel
    • Secondary Material Application ISO Code: P2
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
  7. Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    Mulai

    Rp6.399.900

    Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO (cobalt high speed steel)
    • Blade Shape: spiral
  8. TRUSCO Long Hand Reamer (Reamer Tangan)
    40%
    Mulai

    Rp1.899.900

    TRUSCO Long Hand Reamer (Reamer Tangan)
    Deskripsi:
    Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
  9. TRANZGEAR Helical Gear Motor (W/O Motor TR-37)
    Mulai

    Rp3.499.900

  10. TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    Mulai

    Rp70.999.900

    TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    atribut:
    • Stage: 3
    • Type: TR-147
  11. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  12. TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mm
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
    • Dimension 1 (mm): 61
    • Size (inch): 1/2
  13. Non Brand Chucking Reamer Set
    Mulai

    Rp2.399.900

    Non Brand Chucking Reamer Set
    Deskripsi:
    These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: High Speed Steel
    • Reamer Application: Through Hole
    • Spiral Direction: Right Hand
  14. TRANZGEAR Helical Gear Motor (C/W Motor TR-77)
    Mulai

    Rp9.999.900

  15. Sherwood Machine Reamer
    Mulai

    Rp769.900

    Sherwood Machine Reamer
    atribut:
    • Cutting Direction: Right Hand
    • Finish/Coating: Steam Tempered
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Reamer Type: Fixed
  16. Okazaki Seiko Long Blade Machine Reamer
    Mulai

    Rp5.699.900

    Okazaki Seiko Long Blade Machine Reamer
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO material (cobalt high speed steel)
    • Chamfer Angle (°): 45
  17. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
Daftar Harga helical Terbaru October 2026
Okazaki Seiko Carbide Helical Short Reamer (100%)Rp719.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-57)Rp7.399.900
Tungaloy 4-7 Flute, 45deg Helix Medium Length (2xd) Solid Carbide roughing EndmillsRp1.199.900
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
TRUSCO Solid Carbide Reamer (Reamer Karbida)Rp549.900
YANKEE Hand Reamer (Reamer Tangan)Rp2.099.900
Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)Rp6.399.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
TRUSCO Long Hand Reamer (Reamer Tangan)Rp1.899.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-37)Rp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)