Beli heater element di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Heating Element for Electric Water HeaterDeskripsi:High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.atribut:
- UNSPSC: 40101830
- Element Mount Type: Threaded Pipe
- Frequency (Hz): 60
- Includes Gasket: Yes
- Includes Mounting Hardware: Yes
- Operating Voltage (V): 240 (AC)
- Sheath Material: Copper
- DAYTON Suspended Gas Wall & Ceiling Unit HeatersDeskripsi:Standard-profile heaters take up more space than low-profile heaters but provide a higher heating capacity output. They suspend from walls and ceilings to save floorspace when heating large, crowded spaces.atribut:
- Air Flow Direction: Horizontal
- Combustion Type: Field Convertible
- Drive Type: Direct
- Fan Type: Propeller
- Frequency (Hz): 60
- Gas Connection Size (inch): 1/2
- Gas Connection Type: NPT, Male
- Heat Exchanger Gauge (ga): 20
- Heat Exchanger Material: Aluminized Steel
- Heating Method: Fan Forced
- Ignition Type: Direct Spark
- Mounting Hole Diameter (inch): 3/4
- Mounting Location: Ceiling
- Phase: 1
- Standards: ETL; ETLc Certified
- Thermostat Included: No
- Vent Type: Power
- VULCAN Finned Tubular Heater Elementatribut:
- UNSPSC: 40101830
- Includes: Mounting and Connection Hardware
- Material: Steel
- Sheath Material: Steel
- AS ONE Cartridge Heateratribut:
- Material: Heater element section/stainless steel (SUS304), Lead wire element/glass fiber coating
- Lead Wire Length (mm): 300
- Maximum Operating Temperature (°C): About 600
- PRECISION COILS Hydronic Duct Heating & Cooling CoilsDeskripsi:Hydronic duct heating and cooling coils use hot or chilled water to produce supplementary warm or cool air. They're used in both replacement and new construction applications in large commercial buildings. Coils in a flanged casing mount in air-handling units or to ductwork, while coils in a slip and drive casing can be directly connected to the ductwork. Coil connections are 3/4" MPT copper tubing. The coils have aluminum fins in a galvanized steel casing.atribut:
- UNSPSC: 40101810
- Casing Material (ga): 16 Galvanized Steel
- Connection Type: MPT Copper
- Fin Material: Aluminium
- Fin Thickness (inch): 0.006
- Fin Type: Sine
- Fins Per Inch: 10
- Fluid Type: Hot Water
- Standards: AHRI to AHRI Standard 410
- Supply and Return Connection (inch): 3/4
- Temperature Entering Coil (°F): 55
- Tube Material: Copper
- Tube Outer Diameter (inch): 5/8
- EMEC Solenoid Driven Dosing PumpDeskripsi:Dosing pump adalah jantung dari sistem pembubuhan/injeksi kimia dan instalasi pengolahan air. Sistem dosing EMEC memberikan tingkat keandalan, kualitas, dan akurasi yang tinggi, serta dengan biaya yang terbatas dan banyak pilihan konfigurasi dan aplikasi.Seri pompa dosing berpenggerak-solenoid dan berpenggerak-motor siap untuk dipasang dan dihubungkan dengan sistem produksi yang sudah tersedia di lapangan serta siap untuk memenuhi kebutuhan injeksi bahan kimia apapun. Jawaban yang tepat dan sempurna untuk solusi injeksi larutan kimia apapun, baik untuk aplikasi umum seperti disinfeksi dan purifikasi/penjernihan, hingga aplikasi industri, bisnis pencucian mobil, bahkan injeksi larutan yang kental (dengan viskositas tinggi).atribut:
- Power (Hz): 50 Single-Phase
- Voltage (V): 220
- Material: PVDF, PP Pump Head
- Type: V CO
- Fort Semiconductor HeaterDeskripsi:Semiconductor Heater - Din rail type - Heater element PTC resistoratribut:
- Voltage (V): AC/DC 120-240
- PULSAFEEDER Dosing Pump Pulsatron C-Plus SeriesDeskripsi:PULSAFEEDER memiliki range produk Dosing Pump (Pompa Kimia) Pulsatron C-Plus yang lengkap dengan tekanan 5.6 bar dan kapasitas aliran 3.8-4,7 lph kuat dan teruji biasa digunakan untuk oil and gas, industri kimia, dan pengolahan airatribut:
- Pressure (bar): 5.6
- Frequency (Hz): 50-60
- Material: PP/TFE/Ceramic
- Voltage (V AC): 230
- ROTOR Mechanical Diaphragm Dosing Pump JM Seriesatribut:
- Connection size: M1.9x1.5
- Power (W): 15
- Diaphragm Material: Vi to n
- Material Connection Parts: ABS
- Material Discharge Tube: PE
- Material Gasket: Teflon
- Material Pump Head: PVC
- Material Suction Tube: PE
- Material Valve Ball: Ceramic
- Material Valve Seat: Viton
- ROTOR Magnetic Pumpatribut:
- Tube Interface (mm): Inlct: 18; Outlct: 18
- Spiral Interface Outlct-Inlet (inch): G 3/4
- Spiral Interface Tube (mm): 16
- Head (m): 3.1 (Maximum)
- Standart Outlet (m-L/minute): 2-17
- Capacity (L/minute): 27 (Maximum)
- Motor Input Power (W): 20
- Motor Output Power (W): 40
- Motor Phase: 1
- Specific Weight: 1.1
- Temperature (°C): 0-80
- AS ONE Silicone Rubber Heater MGatribut:
- Used Temperature (°C): Regular operating temperature/200, Highest temperature/250
- Capacity Tolerance: ± 10%
- Insulation Resistance Value (MΩ/VDC): 100/500
- Lead Wire Length (mm): 300
- Magnetization Force (T): 0.04
- Power Density (W/cm²): 0.5 (100VAC)
- Rating Voltage AC (V): 100
- Thickness (mm): 1.5
- Withstand Voltage (V/minute): 1500/1
- PULSAFEEDER Dosing Pump Pulsatron E-Plus Seriesatribut:
- Power (kW): 0.15
- Frequency (Hz): 50-60
- Material: PP/TFE/Ceramic
- Voltage (V AC): 230
- WIEGMANN Enclosure Heateratribut:
- UNSPSC: 40101830
- Heater Voltage (V): 115 AC
- Includes: 35mm Din Clip
- Phase: 1
- Product Type: Radiant Enclosure Heater
- Thermostat: None
- MCKARLEN Pompa Air Sumur DalamDeskripsi:Pompa PC series dibuat dari bahan berkualitas, gulungan tembaga dilengkapi dengan teknologi perlindungan kelebihan panas pada motor, suara pompa lebih halus serta pemasangan dan perawatan yang sangat mudah.Pompa PC series merupakan pompa model sentrifugal sel-priming dengan menggunakan Jet-ejector. Pompa PC series menggunakan teknologi pintar buatan. McKarlen inggris. Pompa PC series mampu menghisap dari sumur lebih dari 12m. Pompa PC series dapat diaplikasikan untuk bak penampungan air, irigasi, perkebunan, peternakan, rumah tangga, industri kecil dan lainnya/ Pompa PC series menggunakan material cast iron dengan lapisan cat anti karat serta impeller dan diffuser menggunakan material technopolymer. Carbon, ceramic mechanical seal rotor stainless steel dan bearing pada rotor dilengkapi dengan lapisan greased sealed sehingga membuat suara pompa PC series menjadi sangat halus.atribut:
- Sunction Pipe (inch): 1 1/4-1
- Thrust Pipe (inh): 1
- Suction Pipe Length: 30
- ProMinent Dosing Pump (Pompa Kimia)atribut:
- Dosing Head: PVDF
- Valves: PVDF
- Balls: Ceramic
- Seals: PTFE
- Weller Soldering Iron Heating ElementDeskripsi:These interchangeable heating elements are compatible with Weller Modular Series handles and tips. Wattage and maximum temperature levels are dependent upon heater wattage and tip design.
- Tokyo Glass Kikai (TGK) Waterproof Cord HeaterDeskripsi:Since the heating element is covered with 100% silicone resin, there is no need to worry about electric leakage due to humidity. It has a high heat-resistant temperature and is excellent in durability, weather resistance, and chemical resistance. It's flexible, easy to handle, and easy to roll. Since it is made of rubber, the surface does not slip and you can wrap it perfectly. Suitable for parts that cannot be covered with a ribbon heater and thin tubes.atribut:
- Material: Silicon rubber
- Outer Diameter (mm): 2.5
- Cold and Heat Resistant Temperature (°C): -60 to +200
- Insulation Resistance (MΩ): After 60 minutes in water DC500-100 or more
- Lead Wire: With Double-sided Lead Wire 1m
- Maximum Operating Temperature (°C): Regular 180
- Power Supply (V AC): 100 (50/60Hz) (Lead wire disconnected)
- Product Code: 100561
- Withstand Voltage (V) : 200 (3sec after 60min Underwater)
Daftar Harga heater element Terbaru October 2025
Non Brand Heating Element for Electric Water Heater | Rp219.900 |
DAYTON Suspended Gas Wall & Ceiling Unit Heaters | Rp28.999.900 |
VULCAN Finned Tubular Heater Element | Rp1.899.900 |
AS ONE Cartridge Heater | Rp769.900 |
PRECISION COILS Hydronic Duct Heating & Cooling Coils | Rp7.799.900 |
EMEC Solenoid Driven Dosing Pump | Rp6.699.900 |
Fort Semiconductor Heater | Rp279.900 |
PULSAFEEDER Dosing Pump Pulsatron C-Plus Series | Rp6.899.900 |
HOZAN Heater (For H-250) | Rp119.900 |
ROTOR Mechanical Diaphragm Dosing Pump JM Series | Rp3.299.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)