DAYTON Heater Suspended Gas Wall & Ceiling Unit (Pemanas Gas Gantung Dinding & Plafon)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp32.999.900 - Rp50.999.900
Spesifikasi
Air Flow DirectionHorizontal
Combustion TypeField Convertible
Drive TypeDirect
Fan TypePropeller
Frequency (Hz)60
Gas Connection Size (inch)1/2
Gas Connection TypeNPT, Male
Heat Exchanger Gauge (ga)20
Heat Exchanger MaterialAluminized Steel
Heating MethodFan Forced
Ignition TypeDirect Spark
Mounting Hole Diameter (inch)3/4
Mounting LocationCeiling
Phase1
StandardsETL; ETLc Certified
Thermostat IncludedNo
Vent TypePower

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-profile heaters take up more space than low-profile heaters but provide a higher heating capacity output. They suspend from walls and ceilings to save floorspace when heating large, crowded spaces.
Feature
Gas Wall and Ceiling Unit Heater Gas Type NG Combustion Type Field Convertible Fan Type Propeller BtuH Input 350 000 BtuH Output 290 500 5 600 cfm Air Flow 13.8 A Full Load Amps Gas Connection 3/4 in Flue Dia 6 in O.C. Mounting 48 5/8 in Height 34 in Width 55 1/4 in Depth 44 3/4 in Indoor Air Discharge Height 24 1/2 in Indoor Air Discharge Width 48 3/4 in Heater Voltage 115 V AC 60 Hz Air Temp Rise 47 Degrees F Installation Height 8 to 20 ft Ignition System Direct Spark

Ulasan Produk

Tidak ada ulasan