PRECISION COILS Hydronic Duct Heating & Cooling Coils

Sebelum PPN:
Rp8.899.900 - Rp21.999.900
Spesifikasi
UNSPSC40101810
Casing Material (ga)16 Galvanized Steel
Connection TypeMPT Copper
Fin MaterialAluminium
Fin Thickness (inch)0.006
Fin TypeSine
Fins Per Inch10
Fluid TypeHot Water
StandardsAHRI to AHRI Standard 410
Supply and Return Connection (inch)3/4
Temperature Entering Coil (°F)55
Tube MaterialCopper
Tube Outer Diameter (inch)5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydronic duct heating and cooling coils use hot or chilled water to produce supplementary warm or cool air. They're used in both replacement and new construction applications in large commercial buildings. Coils in a flanged casing mount in air-handling units or to ductwork, while coils in a slip and drive casing can be directly connected to the ductwork. Coil connections are 3/4" MPT copper tubing. The coils have aluminum fins in a galvanized steel casing.
Feature
Hydronic Duct Heating and Cooling Coil Casing Connection Type Slip Drive Flow Capacity 11.7 gpm Required Air Flow 1 800 cfm Number of Feeds 2 Number of Rows 2 Fin Length 24 in Fin Height 18 in Casing Height 18 1/8 in Casing Width 24 3/8 in Casing Depth 6 in Casing Material 16 ga Galvanized Steel Connection Type MPT Copper Temperature Entering Coil 55 Degrees F Temperature Leaving Coil 113.4 Degrees F Tube Material Copper Tube Outer Diameter 5/8 in Tube Wall Thickness 3/16 in

Ulasan Produk

Tidak ada ulasan