Beli heat tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sumitomo Electric Sumitube F2 (Z)Deskripsi:Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitorsatribut:
- Volume Resistivity (ohm.cm): 1.0x1014 or more
- Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
- Construction: Single layer
- Shrink Completion Temperature (°C): 90
- Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
- Characteristic: Flame retardant, flexible, insulating
- Color: Black
- Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
- Continuous Operating Temperature (°C): -55 to 125
- Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
- Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
- Material: Electron beam crosslinked soft flame retardant polyolefin resin
- Ratio: 2:01
- Shrink Temperature: 90 degrees Celsius or higher
- Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
- Panduit Heat Shrinkable Tube (Color Combination Pack)atribut:
- Characteristics: Flexibility, flame retardancy
- Material: Polyolefin
- Length (m): 0.152
- Withstand Voltage (V) : 600
- Sika SikaHyflex-250 Facade ConstructionDeskripsi:SikaHyflex-250 Facade is a 1-component, moisture-curing, low-modulus elastic joint sealant.atribut:
- Packaging: Sausage
- Size (ml): 600
- Color: Concrete grey
- Composition: i-Cure Technology polyurethane
- Shelf Life: SikaHyflex-250 Facade has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
- Storage Conditions: SikaHyflex-250 Facade shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
- Density (kg/L): ~1.35 (ISO 1183-1)
- Elastic Recovery (%): ~80 (ISO 7389)
- Movement Capability (%): ± 25 (ISO 9047); +100/-50 (ASTM C 719)
- Resistance to Weathering: 10 (ISO / DIS 19862)
- Secant Tensile Modulus (N/mm²): ~0.30 at 100% elongation (23°C); ~0.60 at 100% elongation (-20°C)
- Service Temperature (°C): -40 to +70
- Shore A Hardness: >28 days
- Tear Propagation Resistance (N/mm): ~5.0 (ISO 34)
- Panduit Heat Shrinkable Tube Economyatribut:
- Shrinking Ratio: 50% (when heated by 120°C)
- Characteristics: Flexibility, flame retardancy
- Material: Polyolefin
- Length (m): 0.152
- Withstand Voltage (V) : 600
- INDOMAKERS Heat Shrink Tubeatribut:
- Length (mm): 100
- Max Voltage Isolation (V): 600
- Maximum Temperature Protection (°C): 125
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- Kennedy Heat Shrink Tubing KitDeskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- WURTH Insulation Tube Heat ShrinkDeskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- Panduit Selongsong Pelapis Kabelatribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- Sumitomo Electric Sumitube ADeskripsi:Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors Corrosion prevention of various pipes, prevention of electrolytic corrosion
- Fort Marker Tubeatribut:
- Color: White
- monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- Panduit Heat Shrink Tubeatribut:
- Voltage Resistance (V): 600
- Sika SikaHyflex-160 ConstructionDeskripsi:SikaHyflex-160 Construction is a 1-component, moisture-curing, elastic joint sealant.atribut:
- Packaging: Sausage
- Size (ml): 600
- Composition: i-Cure Technology polyurethane
- Shelf Life: SikaHyflex-160 Construction has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
- Storage Conditions: SikaHyflex-160 Construction shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
- Density (kg/L): ~1.40
- Elastic Recovery (%): ~90 (ISO 7389)
- Movement Capability (%): ± 25 (ISO 9047); ± 35 (ASTM C 719)
- Resistance to Weathering: 8 (ISO/DIS 19862)
- Secant Tensile Modulus (N/mm²): ~0.45 at 100 % elongation (+23°C); ~1.10 at 100 % elongation (-20°C)
- Service Temperature (°C): -40 to +70
- Shore A Hardness: ~28 (after 28 days) (ISO 868)
- Tear Propagation Resistance (N/mm): ~7.0
- TRUSCO Heat Shirnk TubeDeskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
Daftar Harga heat tube Terbaru March 2026
| Sumitomo Electric Sumitube F2 (Z) | Rp139.900 |
| Panduit Heat Shrinkable Tube (Color Combination Pack) | Rp229.900 |
| Panduit Heat Shrink Tube | Rp349.900 |
| Sika SikaHyflex-250 Facade Construction | Rp189.900 |
| Panduit Heat Shrink Tube | Rp289.900 |
| Panduit Heat Shrinkable Tube Economy | Rp229.900 |
| INDOMAKERS Heat Shrink Tube | Rp1.900 |
| Fort Selongsong Pelapis Kabel | Rp169.900 |
| monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar) | Rp84.900 |
| Kennedy Heat Shrink Tubing Kit | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/otP103972893-1.jpg)
/P102815722-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Underlayment%2FBackup%20Material/Sika%20SikaHyflex-250%20Facade%20Construction/q3P107533939-1.jpg)




%20(Selongsong%20Bakar)/jxP103177717-1.jpg)







%20(Selongsong%20Bakar)/joP103177708-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20SikaHyflex-160%20Construction/pbP107533911-1.jpg)