Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)

Sebelum PPN:
Rp159.900 - Rp13.999.900
Spesifikasi
Volume Resistivity (ohm.cm)1.0x1014 or more
Withstand VoltageBefore aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
ConstructionSingle layer
Shrink Completion Temperature (°C)90
Shrinkage Factor (%)Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
CharacteristicFlame retardant, flexible, insulating
ColorBlack
Conformity StandardCompliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
Continuous Operating Temperature (°C)-55 to 125
Dielectric Breakdown Voltage (kV)Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
Elongation (%)Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
MaterialElectron beam crosslinked soft flame retardant polyolefin resin
Ratio2:01
Shrink Temperature90 degrees Celsius or higher
Tensile Strength (MPa)Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors
Feature
- UL and CSA standard products Flame retardant (no chlorine-based flame retardant, no specific bromine-based flame retardant (PBDE s , PBB s )) Flexible

Ulasan Produk

Tidak ada ulasan