Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp239.900 - Rp249.900
Spesifikasi
Shrinking Ratio50% (when heated by 120°C)
CharacteristicsFlexibility, flame retardancy
MaterialPolyolefin
Length (m)0.152
Withstand Voltage (V) 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We made a heat shrinkable tube into a small pack which is not wasteful. There are two kinds of economy packs depending on use.Black shrink tubing is packed in each size small quantities. It is ideal for insulation and protection of equipment wi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait