Beli heat shrink tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Panduit Heat Shrink Tubeatribut:
- Voltage Resistance (V): 600
- WURTH Insulation Tube Heat ShrinkDeskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- Sumitomo Electric Heat Shrink TubeDeskripsi:It can be used for many purposes such as insulation and protection of wire connection parts and parts, as well as corrosion protection of pipes.atribut:
- Material: Electron beam crosslinked soft flame retardant polyolefin resin
- RoHS Directive: 10 substances
- Kennedy Heat Shrink Tubing KitDeskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- Panduit Selongsong Pelapis Kabelatribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- TRUSCO Heat Shirnk TubeDeskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- EWIG Heat Shrink Tubeatribut:
- Size (mm): 10
- monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- JTC Heat Shrinkable Tubeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- INDOMAKERS Heat Shrink Tubeatribut:
- Length (mm): 100
- Max Voltage Isolation (V): 600
- Maximum Temperature Protection (°C): 125
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- EZREN Heat Shrink TubeDeskripsi:Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Redatribut:
- Material: Polyolefin
- Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
- Operating Temperature (°C): -55 to +125
- Minimum Shrinkage Temperature (°C): 284
- Tensile Strength (MPa): 10.4
- Dielectric Strength (kV/mm): 15
- Approvals: UL Approved
- Cutting Method: Scissors or sharp knife
- Flammability: Flame Retardant
- Full Shrinkage Temperature (°C): 2120
- Manufacture Specification: ISO9001
- Supplied Format (round or flat): Product is supplied flat
- LARKIN Heat Shrinkatribut:
- Voltage (kV): 1
- Temperature (°): -55 to 125
- monotaro Waterproof Shrink TubeDeskripsi:Cable, wiring, to protection, such as connector.atribut:
- Color: black
- Contraction Completion Temperature (°C): 110
- Material: Polyolefin
- Operating Temperature Range (°C): -45 to 110
- Ratio: 0.125694444444444
- Shrinkage Start Temperature (°C): 80
Daftar Harga heat shrink tube Terbaru January 2026
| Panduit Heat Shrink Tube | Rp299.900 |
| Fort Selongsong Pelapis Kabel | Rp169.900 |
| Panduit Heat Shrink Tube | Rp359.900 |
| Panduit Heat Shrink Tube | Rp359.900 |
| ESCO Heat Shrink Tube (White) | Rp169.900 |
| WURTH Insulation Tube Heat Shrink | Rp3.900 |
| Sumitomo Electric Heat Shrink Tube | Rp229.900 |
| Kennedy Heat Shrink Tubing Kit | Rp329.900 |
| Panduit Selongsong Pelapis Kabel | Rp299.900 |
| TRUSCO Heat Shirnk Tube | Rp189.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/l9P110998765-1.jpg)






/krP110998747-1.jpg)

%20(Selongsong%20Bakar)/jxP103177717-1.jpg)