monotaro Waterproof Shrink Tube (Pipa Susut Panas Tahan Air)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp23.900 - Rp89.900
Spesifikasi
Colorblack
Contraction Completion Temperature (°C)110
MaterialPolyolefin
Operating Temperature Range (°C)-45 to 110
Ratio0.125694444444444
Shrinkage Start Temperature (°C)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Cable, wiring, to protection, such as connector.
Warning
At the beginning of the shrinking process, please make sure that the ventilation of the work area is being carried out. . Please make sure that the coating object can tolerate to heat shrinkage temperature. . Please working by the addition of residual heat, if necessary since there is a case to be taken heat by the coating.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait