Sumitomo Electric Sumitube SA2 Cable Sleeve (Selongsong Kabel)

Sebelum PPN:
Rp14.999.900 - Rp26.999.900
Spesifikasi
Material(Outer layer) Electron beam cross-linked semi-hard flame-retardant polyolefin resin, (Inner layer) Hot-melt adhesive
CharacteristicLow temperature shrinkage properties, waterproof, abrasion resistant, flame retardant, insulation
ColorBlack
Conformity StandardSumitomo Electric Fine Polymer Specifications (Specification number R4-B100)
Constructionbilayer
Continuous Operating Temperature (°C)-40 to 130
Shrink Temperature115 degrees Celsius or higher
Shrinkage Factor (%)(Inner diameter) 75 or more, (Length) -10 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof insulation protection and mechanical protection of harness joints for automobiles and electronic devices Waterproof insulation protection and mechanical protection of wire connections that require routing Waterproofing of automobile parts and electronic parts with large steps
Warning
Check the waterproof characteristics etc. according to the usage conditions before using.
Feature
- Tube with adhesive for low temperature and high shrinkage - "Multiple harness joints" that shrink to high magnification. Waterproof protection of "large steps such as electric wires and connectors" - Adhesive to metals, polyolefins and PVC - Excellent wear resistance - Flame retardant (chlorine-based flame retardants, specific bromine-based flame retardants (PBDE, PBB) not used)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait