DENKA ELECTRON UL Heat Shrink Tube

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlack
Inner Diameter After Shrinkage (Φmm)2.5
Inner Diameter Before Shrinkage (Φmm)5
Length (m)1
MaterialPolyolefin
Operating Temperature Range (°C)-55-125
Shrinkage Factor2 : 1
Shrinkage Start Temperature (°C)70 (minimum complete shrink temperature 100)
StandardUL224 VW-1 600V, No:E314714
Wall Thickness After Shrinkage (mm)0.56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A no-marking type heat-shrinkable tube with no UL number stamped on it. The engraved characters stand out clearly and do not disappear easily.
Electronic devices, communications, automobiles, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait