Beli heat gun krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- KRISBOW Cordless Glue Gun (Lem Tembak)Deskripsi:Cordless Glue Gun 4V 1.5AH CGG4-7atribut:
- Glue Stick Diameter (mm): 7.2
- Pre Heat Time: 15-30 Sec
- Battery Power (VDC): 4
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 17x6.5x12
- STANLEY Heatgun (Mesin Blower Udara Panas)atribut:
- Heat Setting: Variable
- Switch Control: 2 Stages
- Temperature (°C): 50-450/90-600
- Cable Length (m): 3
- Airflow (L/minute): 300/500
- Input Power (W): 2000
- RYU Heat Gun (Alat Pemanas)atribut:
- Type: Powertools
- MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)Deskripsi:These hot melt applicator guns are powered by refillable butane gas. They are self-igniting and require no batteries or electric cords to operate. These glue guns are highly portable for work out in the field.atribut:
- UNSPSC: 27112719
- Compatible Format: Smooth Sticks
- Compatible Glue Stick Diameter: 1/2
- Features: 2 hr Run Time; Fuel View Window; One Touch Piezo Switch Ignition; Portable
- Maximum Operating Temperature (°F): 392
- Operation Style: Finger Trigger
- Output Rate (lb/hour): 0.67
- Power Source: Butane
- Series: PortaPro GG-200
- Temperature Set Points (°F): 392
- Tool Length: 6-3/4
- Tool Weight (oz): 7.9
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Taffware QST Express Heat Gun Electric Hot Air VinylDeskripsi:Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronikatribut:
- Dimensions (cm): 22.5x4.7
- Voltage (V): 220
- Power (W): 300
- Material: Plastik
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- BOSCH Cordless Heat GunDeskripsi:- Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudahatribut:
- Battery Voltage (V): 18
- Temperature Levels: 2
- Uncertainty K (dB): 3
- Working Temperature (°C): 300 - 500
- Airflow (L/minute): 175
- Dimensions (mm): 77x183x209
- Heat-up Time to 300°C (s): 6
- Sound Level (dBA): 67
- Sound Pressure Level (dBA): 56
- DEWALT Heat GunDeskripsi:Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.atribut:
- Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
- Current (A): 13
- Kit Contents: (1) Bare Tool, (2) Nozzles
- Power Source: Corded
- Voltage (V): 120 AC
- Cord Length (ft): 10
- Maximum Temperature (°F): 1000
- Nozzle type: Conical; Fishtail
- Nozzles Included: Included
- Number of Air Flow Settings: 1
- Temperature Settings: Variable
- UNSPSC: 27112717
- goot HeaterDeskripsi:-Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.atribut:
- Power: AC100V
- Electricity consumption: 65W
- Maximum Temperature: 220°C
- Thermostat: None
- Power Cord Length: 1.5m
- Gauge Setting Dimension: 70 to 450mm
- Maximum Folding Width: 400mm
- Heater Materials: Sheath heater
- ALLPAX Gasket CutterDeskripsi:Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
- TEKIRO Glue Gun (Lem Tembak)Deskripsi:TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
- ORION Electric Heat GunDeskripsi:- Suitable for home & industrial - Ergonomic & comfortable to handle - Heat exhaust - Over heating protection - 2 heat setting - Light weight - Easy to useatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Cable Length (m): 1.8
- Heat Setting I: I: 375°C, 300L/min
- Heat Setting II: 495°C, 500L/min
- Power Rating (W): 1500
- DEWALT Cordless Heat GunDeskripsi:Dewalt DCE530 XR Heat Gun mencapai suhu 530°C pada pengaturan tinggi dan 290°C pada pengaturan rendah. Pilih pengaturan suhu tinggi atau rendah dengan pemilih suhu 2 set, mengoptimalkan suhu untuk aplikasi tertentu. Tetap aktifkan alat menggunakan tombol pengunci untuk meningkatkan kenyamanan untuk aplikasi yang lebih lama dan penggunaan handsfreeKelengkapan Aksesoris : Unit Only (Belum Termasuk Baterai Charger)atribut:
- Voltage (V): 20
- Type: Hot Gun
- Working Temperature (°C): 550-990
- Setting temperature: 2 Level
Daftar Harga heat gun krisbow Terbaru October 2026
| KRISBOW Alat Pemanas | Rp469.900 |
| Deli Heat Gun (Blower Pemanas) | Rp309.900 |
| INGCO Heat Gun | Rp399.900 |
| KRISBOW Cordless Glue Gun (Lem Tembak) | Rp499.900 |
| STANLEY Heatgun (Mesin Blower Udara Panas) | Rp449.900 |
| RYU Heat Gun (Alat Pemanas) | Rp519.900 |
| MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak) | Rp849.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| Makita Heat Gun | Rp1.099.900 |
| BOSCH Hot Air Gun | Rp539.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/i6P106385654-1.jpg)
/o3P104565867-2.jpg)
/hwP104801644-1.jpg)
/P102174104-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/MASTER%20APPLIANCE%20Hot%20Melt%20Applicator%20Gun%20(Alat%20Lem%20Tembak)/4wP109493176-1.jpg)









%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/TEKIRO%20Glue%20Gun%20(Lem%20Tembak)/k2P103683722-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)