monotaro Heat Gun

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp689.900
Spesifikasi
Air Volume (L/minute)I (cold wind) / II (weak wind): 280, III (strong wind): 480
Hot Air Temperature (°C)(Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
Cord Length (m)2
Power Supply (V)AC 100 (50/60Hz)
AccessoriesSpot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
Air Volume Adjustment3 stage (cold air, weak wind, strong wind)
Body Dimensions (mm)250x90x193 (not including code)
Mass (kg)Approx. 0.75
Power Consumption Rated (W)(Cold wind) 45, (weak wind) 750, (strong wind) 1450
Rated Usage Time (minute)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
Warning
* Please read the attached instruction manual before use. * Do not use for any other purpose. * [When using] Please use within the rated time. * [Storage after use] After use, the inside of the main unit and the attachment (nozzle) are hot. To prevent damage to the heater, be sure to cool it down for about 1 to 2 minutes using the air blowing function before storing. * [Temperature control] This is not a function to set the specified temperature. * If it is suddenly cooled from hot air, smoke may come out of the heater, but this is not abnormal.
Feature
A heat gun that can be switched in three stages (cold, weak, strong). The temperature and air volume can be adjusted with one hand at the handle. Compatible with a wide range of applications with a variety of nozzle attachments

Ulasan Produk

Tidak ada ulasan