Beli hdmi dongle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ULTRA Hoist Chain Block 1.5Tatribut:
- Approx. Major Dimensions A (mm): 195
- Approx. Major Dimensions B (mm): 143
- Approx. Major Dimensions C (mm): 415
- Approx. Major Dimensions D (mm): 35
- Approx. Major Dimensions S (mm): 45
- Approx. Major Dimensions T (mm): 25
- Approx. Major Dimensions U (mm): 34
- Approx. Major Dimensions V (mm): 100
- Diameter of Load Chain (mm): 8
- Efforts Required at Capacity (N): 395
- Extra Weight Per Meter of Extra Lift (kg): 2
- No. of Load Chains: 1
- Proof Load (kN): 2.25
- Rated Load (t): 1.5
- Vention HDMI Switcheratribut:
- Color: Silver
- Interface: HDMI Female
- HDMI Version: HDMI 2.0
- Electroplating Process: Gold-Plated
- Resolution: 4K@60Hz (Backward Compatible)
- Transmission Direction: Bi-Directional, 1 in 2 Out/2 In 1 Out
- Shell Material: Acrylic+ABS
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Kramer 4x1 4K60 4:2:0 HDMI Auto Switcheratribut:
- Humidity: 10% to 90%, RHL non–condensing
- Maximum Data Rate: 18Gbps bandwidth (6Gbps per graphic channel)
- Maximum Resolution: 4K@60Hz (4:4:4) resolution
- Operating Temperature (°C): 0 to +40
- Operating Temperature (°F): 32 to 104
- Storage Temperature (°C): -40 to +70
- Storage Temperature (°F): -40 to 158
- StarTech.com Video Switcher/4 Input 4 Output/4K60Hz HDMI/Audio & Ethernet Control/4x4 HDMI Splitter Hub Selector Splitter/HDMI Matrix Switch ChangerDeskripsi:Flexible Switching: 4x4 HDMI splitter allows you to share and switch 4 HDMI inputs between 4 HDMI displays UHD Resolution: Supports 4K video and HDR without compromise. 4K60Hz HDMI splitter with convenient push-button switching Wide compatibility: HDMI switcher with EDID management for enhanced compatibility between video sources and displays Easy setup: Space-saving rack-mount design (mounting hardware included). HDMI 2.0 matrix video selector with WebGUI, RS232 control StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturersSwitch output between 4 AV sources with 4 displays Configure flexible 4K digital signage Switch source and display during training
- Kramer 8x1 HDMI SwitcherDeskripsi:The VS−81H is a high−performance switcher for HDMI signals. It equalizes the signal and switches one of the 8 inputs to a single HDMI output.atribut:
- Input: 8 HDMI
- Output: 1 HDMI
- Cabletime HDMI Switcheratribut:
- Packaging: Color Box
- CINETREAK Video SwitcherDeskripsi:Full HD LCD Screen Multi-picture monitoringMulti-position PTZ Camera Motion control, Position Call, Color adjustmentBroadcast grade professional camera features, Create a perfect virtual studioLOGO with alpha channelCustom background image supportedOne key video recording, support usb disk storageOne key live broadcast streaming to major network platforms, working 7x24 hours uninterruptedPIP and POP, arbitrary position and sizeUVC to the computer without installation of driverMultifunctional audio adjustmentTwo PGM output, Maximum support 1080P60 ultra HD lossless picture quality5.5” LCD Screen 4 x HDMI inputs 2 x HDMI outputs for PGM, 1 for UVC streaming Film grade chroma keying, logo overlay Inner media library Flexible layers switching FTB and image freezing PTZ Control Local video recording RTMP multi live streaming platform,one key streaming Agilely control with web on PCs and phones
- KRISBOW Katrol Lever Block Heavy DutyDeskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- Kramer 2x1 4K60 4:4:4 HDCP 2.2 HDMI 2.0 Auto SwitcherDeskripsi:VS−211H2 is a high−performance auto switcher for 4K@60Hz (4:4:4) HDMI video signals. Offering priority and last−connected auto switching scheme options, it automatically switches input signals to output connection, according to the selected switching scheme, and based on active video signals detection.atribut:
- Input: 2 HDMI 4K60 4:4:4
- Output: 1 HDMI 4K60 4:4:4
- Vention Kabel HDMI Fiber Optic Active 2.1 Male to Male 8K UHD HDRatribut:
- AWG: 30AWG + 28AWG + 26AWG
- Connector Interface: HDMI 2.1 Male
- Connector Material: Gold-plated
- Conductor Material: Tinned Copper + Optical Fiber
- Chip: Optoelectronic Conversion Chips
- Jacket: PVC
- Shell: Zinc Alloy
- Shielding: Aluminium Foil
- Kramer 4x1 4K HDR HDMI Auto SwitcherDeskripsi:VS−411X is a high−performance 4x1 automatic switcher for 4K HDR, HDMI video signals. Offering priority and last−connected switching options, it automatically switches according to the selected switching scheme based on active video signal detection.atribut:
- Input: 4 HDMI 4K60 4:4:4
- Output: 1 HDMI 4K60 4:4:4 1 Stereo (U) Ports:
- Trimate HDMI switcher 8K model bi-directional (2 inputs, 1 output/1 input, 2 outputs)Deskripsi:HDMI switcher, 8K model, bi-directional (2 inputs, 1 output/1 input, 2 outputs). Switch between 2 HDMI devices and output to 1 TV, or switch 1 HDMI device to a TV or projector. It is a bi-directional compatible HDMI switcher that can output. No power or configuration required, just plug in and go. Equipped with an LED lamp that allows you to see at a glance which device is outputting.Switching HDMI ports, solving port shortagesatribut:
- Color: Black
- Interface: HDMI type A (19PIN) female x 1, HDMI type A (19PIN) female x 2
- Main Unit Dimensions (mm): About 50 x 50 x 2
- Mass (g): 60
- Maximum Resolution: 8k
- Output: Output device: TV, computer display, projector, etc. with HDMI input terminal as standard
- Suitable Equipments: Video equipment, personal computers, home-use game consoles, etc., equipped with an HDMI output terminal as standard equipment
- TOYO Hoist Lever BlockDeskripsi:- Mengenal Lever Block, Alat Bantu Lifting Berkapasitas BesarPenggunaan alat bantu lifting atau alat bantu angkat sudah pasti sangat penting di berbagai industri yang membutuhkannya. Selain itu, keberadaan alat bantu angkat ini sudah jelas akan mempermudah pekerjaan dan lebih cepat selesai. Selain chain block, ada satu alat lagi yang sangat penting dan sudah pasti saling berkaitan yaitu Lever Block atau yang sering pula disebut dengan nama lain kotrek rantai. Alat ini penting untuk berbagai penerapan di dalam industri.- Apa Kegunaan Dari Lever Block Untuk Mendukung Kegiatan Industri Jika anda mengenal chain block atau katrol yang fungsinya adalah untuk mengangkat barang atau beban yang berat dalam industri tertentu, maka Anda juga pasti akan tahu tentang Lever Block. Alat ini merupakan hoist yang memiliki tenaga melalui roda ratchet yang juga dikenal sebagai Ratchet Tuas Hoist. Alat ini adalah sebuah alat bantu lifting portable yang dioperasikan dengan menggunakan tangan. Jelas sekali bahwa alat ini digunakan untuk mempermudah berbagai macam pekerjaan.Namun alat ini cocok untuk digunakan di area yang terbuka dan tidak memiliki sumber daya listrik sama sekali. Kotrek rantai ini sudah ada sejak jaman dulu dan dikembangkan oleh seseorang bernama Abraham Maasdam Deep Creek di tahun 1919 dan asal kotrek rantai ini dari Colorado. Kemudian sang putra yang bernama Felder Maasdam mengkomersilkan alat ini di tahun 1946 dan produk ini pun sudah banyak disalin kembali oleh para produsen selama beberapa tahun belakangan ini. - Bagian Penting Dalam Lever BlockFungsi yang paling utama di dalam Lever Block ini adalah untuk alat pendukung yang terdapat di dalam proses instalasi beban atau barang yang akan diangkat maupun dipindahkan termasuk mengangkat dan juga menurunkan barang yang akan diproses ke level selanjutnya dalam industri. Ada beberapa bagian yang penting di dalam kotrek rantai ini antara lain:1. Safety brakeRem ini akan langsung bekerja secara instan ketika proses pengoperasian berhenti dan akan memegang beban dengan sempurna dan aman. Rem ini dibuat dengan material yang berkualitas sehingga dapat digunakan dalam jangka panjang sekalipun.2. Load chain guideLoad chain guide memiliki ukuran 180 derajat dan berguna untuk mencegah supaya rantai sama sekali tidak memutar.3. Super load chainFitur ini terbuat dari stainless steel dan menggunakan proses pemanasan yang spesial untuk penggunaan jangka panjang.4. Steel handleAlat untuk menarik handel ini mampu berputar 360 derajat dan dapat digunakan untuk posisi apapun entah itu untuk jarak yang pendek maupun yang panjang.atribut:
- Load Chain Fall Number: 1
Daftar Harga hdmi dongle Terbaru April 2026
| ULTRA Hoist Lever Block | Rp1.199.900 |
| ULTRA Hoist Chain Block 5T | Rp2.899.900 |
| ULTRA Hoist Chain Block 1.5T | Rp1.499.900 |
| Vention HDMI Switcher | Rp219.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| Kramer 4x1 4K60 4:2:0 HDMI Auto Switcher | Rp17.999.900 |
| StarTech.com Video Switcher/4 Input 4 Output/4K60Hz HDMI/Audio & Ethernet Control/4x4 HDMI Splitter Hub Selector Splitter/HDMI Matrix Switch Changer | Rp22.999.900 |
| Kramer 8x1 HDMI Switcher | Rp30.999.900 |
| Cabletime HDMI Switcher | Rp149.900 |
| CINETREAK Video Switcher | Rp4.599.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

































































































































































/omP113603886-1.jpg)