Kramer Wireless Sharing Dongle

Sebelum PPN:
Rp41.999.900
Spesifikasi
Humidity10% to 90%, RHL non–condensing
Operating SystemLinux
Storage Temperature (°C)-40 to +70
Storage Temperature (°F)-40 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VIA Connect² is a smart, secure, wireless and wired presentation and collaboration platform that makes it simple to get actual work done during meetings and classes. With most laptops or mobile devices, users can view, edit, and comment on documents in real−time sessions.
Feature
3rd party Security Certification.


Built–In isolated Wi–Fi and LAN.


Quick and Reliable Wireless Connectivity — A simple and intuitive user interface enables iOS™, Android™, Chromebook™, PC, and Mac™ device users to instantly connect to a main display. 2.4GHz/5GHz Wi–Fi and MIMO antennas establish and maintain a fast and reliable connection.


Automatically stops presentation when leaving the room.


Clientless Connectivity — Airplay, Miracast, Join Through Browser.


Optimized for Video Conferencing — Room devices driver feature allows users to wirelessly connect to the professional grade camera and AV in their meeting spaces easily and instantly.


Calendar widget on the wallpaper for instant connectivity within one click.


3rd Party Web Applications — Run directly from the device without needing to use the application.


Powerful Security Feature — 802.1x User authentication, 1024–bit encryption, dynamic room code.


Built–In Wi–Fi and LAN.


Comprehensive Collaboration Functionality — Whiteboard, filesharing, View Main Display, chat, etc.


High–Quality Video Streaming — Supports up to 4K@30Hz resolution using the VIA app Multimedia feature.


Simultaneous Display — Four participants can simultaneously present content on the main display.


Seamless Live Video Streaming — Stream live content from meeting rooms, classrooms and studios using RTMP/RTMPS to all the leading platforms, like YouTube™, Kaltura™, Panopto™ and more.


Up to 4K@30 HDMI Wired Input — Enables hard–wiring, auto switching, for connecting a computer or any HDMI compatible device camera, multimedia player or computer that supports HDCP signals.


Wireless USB — Supports Microphone, Speaker & Camera.


Cloud–Based Management — Seamlessly compatible with VIA Site Management (VSM).


Easy and Flexible Installation — With a super–compact form factor, it can be discreetly installed on the back of a display, projector or almost anywhere.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait