HAGIBIS Wireless Video HDMI Transmitter Receiver Extender Display TV (Adaptor USB-C)

Sebelum PPN:
Rp739.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis Wireless HDMI-compatible Video Transmitter & Receiver Extender Display Adapter Dongle for TV Monitor Projector switch PC

- Many-to-One Mode
8 transmitters can be connected to 1 receiver at the same time, one click switch, does not interfere with each other, and multiple screens can be shared. *Note: This operation requires additional purchase of transmitters, and the 1 receivers can support up to 8 transmitters.

- HDMI+VGA Dual Screen Output
HDMI, VGA and 3.5mm jack can be collocated freely and output at the same time or separately. Transmitted signal is crystal clear, able to stream uncompressed HD video & audio with ease. Signal experiences Ultra Low latency (real time) even when streaming 3D video to a 1080p device

- No WiFi Required
Place a TV anywhere within 50 meters from the source with included transmitter and receiver. Simply connect the transmitter to a set top box, gaming console, or other HDMI output device and connect the receiver to any HD display.

- Plug and Play
Get up and running in 20 seconds with a true plug-and-play experience. Connect the transmitter to the HDMI source, then connect the receiver to the secondary HDTV, and you are ready to go. Operates on standard 802.11 5GHz.

- Highly Compatible
HDMI interface is highly compatible and can be convertible to other interfaces. The device with HDMI interface can be used directly, and the device without HDMI interface can be used with HDMI converter. Wirelessly stream true 1080p high definition 3D video & digital audio to your TV or projector. Watch movies & TV shows from your laptop, PC, MacBook, iPad Pro, A/V receiver, gaming console, PS4/5, Xbox, Nintendo Switch, cable/satellite.


Note: The transmitter cannot be used alone, it must be used with a receiver!
Transmitter sudah ke buka bekas pengecekan cukai

Ulasan Produk

Tidak ada ulasan

Halaman Terkait