Sebelum PPN:
Rp1.799.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Pemancar dan penerima HDMI nirkabel Vention
-Pasang dan Mainkan
-Transmisi Sinkronisasi Audio Dan Video
-Pasang dan Mainkan
-Transmisi Sinkronisasi Audio Dan Video
Description
Wireless HDMI Transmission
HDMI Wireless Transmitter and Receiver
Full HD Performance
Eliminate cable clutter and installation costs without sacrificing picture quality
Long Distance Connection
It transmits uncompressed signals to distances of to 40 meters with near-zero latency
Note: All data are from Vention Lab. Transmitter and Receiver must be in the direct line site. Any obstructions between the Transmitter and Receiver will affect signal transmission.
Multipoint Connections
You can pair up to eight source devices at the same time for seamless switching between source signals.
One-Touch Disconnect & Reconnect
A button on the transmitter supports quick disconnect or reconnect to your device.
5Ghz Band Wi-Fi
Utilize a 5Ghz band for smooth and synchronized audio and video playback and interference-free transmission
Crystal Clear 1080P Output
HDMI Extension Cable Included (0.2m)
Designed for wall-mounted TVs
USB-C Powered
Two USB-C Cable Included (1m)
Built-In Antenna
Mirror/Extend Mode
Mirror Mode
Display the same picture
Extend Mode
Display differenct picture
Plug & Play
-HDMI Transmitter (TX)
Computer, Laptop, Camera, DV, Set-Top Box, Game Console
-HDMI Receiver (RX)
TV, Monitor, Projector
HDMI Wireless Transmitter and Receiver
Full HD Performance
Eliminate cable clutter and installation costs without sacrificing picture quality
Long Distance Connection
It transmits uncompressed signals to distances of to 40 meters with near-zero latency
Note: All data are from Vention Lab. Transmitter and Receiver must be in the direct line site. Any obstructions between the Transmitter and Receiver will affect signal transmission.
Multipoint Connections
You can pair up to eight source devices at the same time for seamless switching between source signals.
One-Touch Disconnect & Reconnect
A button on the transmitter supports quick disconnect or reconnect to your device.
5Ghz Band Wi-Fi
Utilize a 5Ghz band for smooth and synchronized audio and video playback and interference-free transmission
Crystal Clear 1080P Output
HDMI Extension Cable Included (0.2m)
Designed for wall-mounted TVs
USB-C Powered
Two USB-C Cable Included (1m)
Built-In Antenna
Mirror/Extend Mode
Mirror Mode
Display the same picture
Extend Mode
Display differenct picture
Plug & Play
-HDMI Transmitter (TX)
Computer, Laptop, Camera, DV, Set-Top Box, Game Console
-HDMI Receiver (RX)
TV, Monitor, Projector
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gfP111961591-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
