Beli hdd seagate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seagate Barracuda Internal Hard Disk Hdd Authorized DealerDeskripsi:A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.atribut:
- Size (inch): 3.5
- Interface: SATA
- Warranty Period (years): 2
- Cache Memory (MB): 256
- Hikvision IR PTZ Camera (Plastic Housing)Deskripsi:4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.atribut:
- Size (inch): 4
- Seagate EXOS 7E2000 HDD EnterpriseDeskripsi:The Seagate® Exos™ 7E2000 enterprise hard drives can store large amounts of data without using a ton of system space—up to 2000GB in a compact 2.5-inch form factor. Exos 7E2000 provides the density, low power consumption and data integrity needed in traditional data centers and the cloud.Best-Fit ApplicationsStorage-hungry business applicationsStorage area networks (SAN) and network attached storage (NAS)Maximum-capacity entry-level servers and blade serversRich media content storageEnterprise backup and restore—D2D, virtual tape Cloud computingatribut:
- Nonrecoverable Read Errors per Bits Read (Max.): 1 sector per 10E15
- PowerChoice™ Technology: Yes
- Depth (mm): 100.45
- Height (mm): 15
- Maximum Sustained Transfer Rate OD (MB/s): 136
- Mean Time Between Failure (hour): 2000000
- Operating Temperature (°C): 5-55
- Power Supply Requirements (V): +12 and +5
- Power-On (Hour): 8760
- Reliability Rating @Full 24x7 Operation (AFR) (%): 0.44
- Rotation Vibration at 1800Hz (rad/s²): 16
- Spindle Speed (rpm): 7200
- Width (mm): 70.1
- Seagate Expansion Desktop HDDDeskripsi:In The Box:- HDD Expansion Desktop- Kabel USB3.0- Power Adaptor- User Guideatribut:
- Form Factor (inch): 3.5
- Interface: USB3.0 (USB2.0 Compatible)
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Product Dimensions (mm): 178.75x41.9x125
- Seagate Hard Disk BarraCuda 3.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- Seagate SkyHawk AI Hardisk SurveillanceDeskripsi:Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.atribut:
- Cache (MB): 256
- Seagate IronWolf Pro NAS HardiskDeskripsi:IronWolf Pro is designed to deliver reliable and dependable performance in 24x7 intensive workload environments. It is engineered to perform in commercial and enterprise multi-bay, multi- user, multi-application NAS storage solutions.Best-Fit ApplicationsCommercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backupatribut:
- Sector Size (Bytes per Logical Sector): 512E
- Rotation Vibration at 10-1500Hz (rad/s): 12.5
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Cache (MB): 256
- Drive Bays Supported: Up to 24-bay
- Height (mm): 26.11
- Interface Access Speed (Gb/s): 6.0, 3.0, 1.5
- Mean Time Between Failure (hour): 1200000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E15
- Power Supply Requirements (V): +12 and +5
- Power-On (Hour): 8760
- Recording Technology: CMR
- Spindle Speed (rpm): 7200
- Workload Rate Limit (WRL): 300
- Seagate EXOS 7E8 HDD EnterpriseDeskripsi:The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.Best-Fit ApplicationsHyperscale applications/cloud data centersMassive scale-out data centers OLTP and HPC applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore—D2D, virtual tapeCentralized surveillance
- Seagate SkyHawk Hardisk Surveillanceatribut:
- Interface: SATA 6Gb/s
- Seagate One Touch Hardisk EksternalDeskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Seriesatribut:
- Capacity (TB): 10
- Form Factor (inch): 3.5
- Interface: SATA III 6Gb/s
- Average Power (W): 4.4
- Seagate Expansion Hardisk EksternalDeskripsi:In The Box:- HDD Expansion- Kabel USB3.0- Panduanatribut:
- Transfer Rate (MB/s): Up to 120
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Seagate Hard Disk BarraCuda 2.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- Seagate Nytro 2332 SSD EnterpriseDeskripsi:The Seagate® Nytro® 2032 SAS SSD delivers up to 7TB in a 2.5-inx15mm form factor, a 12Gb/s interface with speeds up to 840MB/s, drive monitoring, government-grade encryption, and up to 3 DWPD for fast, scalable, secure performance for demanding enterprise workloads.Best-Fit ApplicationsSingle-port, high-capacity storagesystemsSATA-compatible systemsatribut:
- Lifetime Endurance (Drive Writes per Day): 1
- Nonrecoverable Read Errors per Bits Read: 1 per 10E17
- Annualized Failure Rate (AFR) (%): 0.35
- +5/+12V Max Start Current (A): 0.80/0.21
- Depth (Max.) (mm): 100.45
- Form Factor (inchxmm): 2.5x15
- Height (Max.) (mm): 15
- Idle Average Power (W): 4.6
- Interface (Single Port): 12 Gb/s SAS
- NAND Flash Type: 3D eTLC
- Random Read (IOPS) Sustained, 4KB: 180000
- Random Write (IOPS) Sustained, 4KB: 53000
- Sequential Read Sustained (128 KB) (MB/s): 840
- Sequential Write Sustained (128 KB) (MB/s): 650
- Width (Max.) (mm): 70.1
- Seagate IronWolf Hardisk NASatribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Recording Technology: CMR
- Drive Bays Supported: 1-8 Bays
- Load/Unload Cycles: 600000
- Mean Time Between Failure (hour): 1000000
- Power-On (Hour): 8760
- Workload Rate Limit (WRL): 180
- Seagate EXOS 7E8 HDD EnterpriseDeskripsi:The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.Best-Fit ApplicationsHyperscale applications/cloud data centersMassive scale-out data centers OLTP and HPC applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore—D2D, virtual tapeCentralized surveillanceatribut:
- Nonrecoverable Read Errors per Bits Read: 1 sector per 10E15
- Height (Max.) (mm): 26.1
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 147
- Interface Access Speed (Gb/s): 12.0, 6.0, 3.0
- Interface Ports: Dual
- Mean Time Between Failure (hour): 2000000
- Power Supply Requirements (V): +12 and +5
- Power-On (Hour): 8760
- PowerBalance Technology: Yes
- PowerChoice™ Technology: Yes
- Reliability Rating @Full 24x7 Operation (AFR) (%): 0.44
- Rotation Vibration at 1500Hz (rad/s²): 12.5
- Spindle Speed (rpm): 7200
- Seagate Nytro 2532 SSD EnterpriseDeskripsi:The Seagate® Nytro® 2032 SAS SSD delivers up to 7TB in a 2.5-inx15mm form factor, a 12Gb/s interface with speeds up to 840MB/s, drive monitoring, government-grade encryption, and up to 3 DWPD for fast, scalable, secure performance for demanding enterprise workloads.Best-Fit ApplicationsSingle-port, high-capacity storagesystemsSATA-compatible systemsatribut:
- Capacity (gb): 1920
- Lifetime Endurance (Drive Writes per Day): 3
- Total Bytes Written (TB): 10500
- Nonrecoverable Read Errors per Bits Read: 1 per 10E17
- Annualized Failure Rate (AFR) (%): 0.35
- +5/+12V Max Start Current (A): 0.80/0.21
- Depth (Max.) (mm): 100.45
- Form Factor (inchxmm): 2.5x15
- Height (Max.) (mm): 15
- Idle Average Power (W): 4.6
- Interface (Single Port): 12 Gb/s SAS
- NAND Flash Type: 3D eTLC
- Random 30% Write (IOPS) Sustained, 4KB: 143000
- Random Read (IOPS) Sustained, 4KB: 175000
- Random Write (IOPS) Sustained, 4KB: 77000
- Sequential Read Sustained (128 KB) (MB/s): 840
- Sequential Write Sustained (128 KB) (MB/s): 650
- Width (Max.) (mm): 70.1
- Seagate EXOS 10E2400 HDD EnterpriseDeskripsi:Seagate® Exos® 10E2400 enterprise hard drives are the industry's fastest 10K- RPM drives, with capacities up to 2.4TB in a 2.5-inch form factor, and intended for traditional data centers where density, power consumption and data integrity are paramount.Best-Fit ApplicationsMission critical servers and external storage arraysDatabase and online transaction process (OLTP) applicationsPower- and space-constrained data centersGreen IT and drive-retirement cost reduction initiativesCompliance and data security initiatives Migration from 3.5-inch drive systems to next-generation technologyCost-effective alternative to higher- priced performance solutionsatribut:
- Annualized Failure Rate (AFR) (%): 0.44
- Height (Max.) (mm): 15
- Depth (Max.) (mm): 100.45
- 12GB/s SAS: Yes
- External Transfer Rate (MB/s): 1200
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E16
- Secure Download & Diagnostics (SD&D) and Instant Secure Erase Option: Yes
- Spindle Speed (rpm): 10000
Daftar Harga hdd seagate Terbaru March 2026
| Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer | Rp3.099.900 |
| Hikvision IR PTZ Camera (Plastic Housing) | Rp4.399.900 |
| Seagate EXOS 7E2000 HDD Enterprise | Rp9.999.900 |
| Seagate Expansion Desktop HDD | Rp5.099.900 |
| Seagate Hard Disk BarraCuda 3.5inch | Rp2.099.900 |
| Seagate SkyHawk AI Hardisk Surveillance | Rp10.999.900 |
| Seagate IronWolf Pro NAS Hardisk | Rp8.099.900 |
| Seagate EXOS 7E8 HDD Enterprise | Rp6.899.900 |
| Seagate SkyHawk Hardisk Surveillance | Rp2.099.900 |
| Seagate One Touch Hardisk Eksternal | Rp2.399.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20IR%20PTZ%20Camera%20(Plastic%20Housing)/bjP109972415-1.jpg)









%20SkyHawk%20Surveillance%20Series/gdP105673589-1.jpg)