Seagate EXOS 7E2000 Enterprise HDD (Hard Disk Enterprise)

Sebelum PPN:
Rp9.999.900 - Rp17.999.900
Spesifikasi
Nonrecoverable Read Errors per Bits Read (Max.)1 sector per 10E15
PowerChoice™ TechnologyYes
Depth (mm)100.45
Height (mm)15
Maximum Sustained Transfer Rate OD (MB/s)136
Mean Time Between Failure (hour)2000000
Operating Temperature (°C)5-55
Power Supply Requirements (V)+12 and +5
Power-On (Hour)8760
Reliability Rating @Full 24x7 Operation (AFR) (%)0.44
Rotation Vibration at 1800Hz (rad/s²)16
Spindle Speed (rpm)7200
Width (mm)70.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Seagate® Exos™ 7E2000 enterprise hard drives can store large amounts of data without using a ton of system space—up to 2000GB in a compact 2.5-inch form factor. Exos 7E2000 provides the density, low power consumption and data integrity needed in traditional data centers and the cloud.
Best-Fit Applications

Storage-hungry business applications
Storage area networks (SAN) and network attached storage (NAS)
Maximum-capacity entry-level servers and blade servers
Rich media content storage
Enterprise backup and restore—D2D, virtual tape
Cloud computing
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Trusted Bulk Data Storage in a Small Data Center Footprint

Exos 7E2000 drives optimize your data center footprint in a proven 2.5-inch form factor for infrastructures requiring highly reliable access to bulk data. Conventional magnetic recording (CMR) technology helps Exos 7E2000 catalyze the datasphere, enabling data center architects and IT professionals to deliver trusted performance, rock-solid reliability and ironclad security for demanding 24×7 operations. A 2M-hr. MTBF rating with supported workloads of 550TB/year, dense data storage and low power consumption help you meet your storage SLAs while lowering TCO.


Significant Hard Drive Power Savings

Exos 7E2000 drives ensure data confidence with a reliable, low-power platform for efficient bulk storage operations, even in harsh data center environments. Exos 7E2000 helps reduce per-gigabyte cooling and energy costs by packing high capacities into an SFF, low-power consumption drive.
Included PowerChoice™ technology empowers IT organizations to tailor systems for optimal performance and power consumption, resulting in power savings of up to 35% over traditional 3.5-inch drives, and potentially operating as low as 1.1 watts when idle.


Enhanced Enterprise Reliability, Data Protection and Security

Exos 7E2000 security features help protect data where it lives—on the drive. Exos 7E2000 drives help prevent unauthorized access and safeguard stored data with security levels that include Secure Downloads & Diagnostics, TCG-compliant Self-Encrypting Drive and government-grade FIPS tamper- resistent hard drive.1 Seagate Secure™ drives simplify drive repurposing and disposal, help protect data-at-rest, and comply with corporate and federal data security mandates.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait