Beli harga v belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- EVN SP Pulleyatribut:
- Material: Gray cast iron
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- H.H.H. Strong Pulleyatribut:
- Material: Steel
- Specification: Snatch type
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- INNOTECH SNS JIS V PulleyDeskripsi:-All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.atribut:
- Material: Gray Cast Iron
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- BANDO Belt Green Seal (Size 101-200) C Type (Van Belt)Deskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin – mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi +/- 60 degrees C).Features:- Material karet (rubber) pembentuk V – belt masih menggunakan karet alam (natural rubber).- Memiliki tingkat kemuluran (elongitas) yang lebih tinggi dibanding multiple red seal.- Memiliki tingkat keausan (abrasivitas) yang tinggi/kurang tahan terhadap gesekan pada permukaan dinding groove pulley.- Digunakan untuk temperatur sedangatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 230
- Angle (°): 40
- Thickness (mm): 13.5
- Width (mm): 22.2
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- BANDO Belt XPA Type (Van Belt)Deskripsi:V-belt jenis ini dirancang khusus sedemikian rupa yg memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran (rpm) tinggi, serta mesin – mesin yg memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yg terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.atribut:
- Material: Rubber
- Min Diameter Pulley (mm): 65
Daftar Harga harga v belt Terbaru October 2026
| EVN SP Pulley (Pulli Sp) | Rp789.900 |
| INNOTECH SNS NS V Pulley | Rp119.900 |
| EVN SP Pulley | Rp219.900 |
| EVN Bushing Pulley SPA (Busing Pulli) | Rp449.900 |
| H.H.H. Steel Pulley Snatch | Rp369.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| H.H.H. Strong Pulley | Rp1.099.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| INNOTECH SNS JIS V Pulley | Rp369.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp22.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102021927-1.jpg)


/P103023683-6.jpg)

/P102046852-1.jpg)

/P102046845-1.jpg)

/ooP102038888-3.jpg)
/2tP102120101-2.jpg)
%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)
/3aP102120118-2.jpg)
%20C%20Type%20(Van%20Belt)/P102038901-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/P102120163-1.jpg)
/P102120132-1.jpg)
/rmP102038994-3.jpg)
/24P102039076-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)