Beli harga socket legrand 32a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Mobile Socket P17
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Legrand Mobile Socket P17
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed Terminal
    • Material: Plastic
  2. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp329.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  3. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    71%
    Mulai

    Rp75.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  4. Legrand Base Up
    77%
    Mulai

    Rp269.900

    Legrand Base Up
    atribut:
    • Current Rating (A): 16
  5. Legrand Plastic Cable Gland IP68
    Mulai

    Rp24.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  6. Legrand Faceplate for Combined Unit P17
    Mulai

    Rp449.900

    Legrand Faceplate for Combined Unit P17
    atribut:
    • Faceplate Size (mm): 280x125
  7. Legrand Mobile Socket P17 for Refrigerated Containers
    Mulai

    Rp4.899.900

    Legrand Mobile Socket P17 for Refrigerated Containers
    atribut:
    • Connection System: Screwed Terminal
    • Voltage According To En 60309-2 (V): 400-440 (50+60 Hz) red
    • Material: Plastic
    • Rated Current (A): 32
    • Number of Pole: 4
    • IP Protection: IP67
    • Cable Entry: Gland Nut
    • Clock Position (hour): 3
    • Identification color: Red
    • Insert Direction: Straight
    • Military Model: No
    • RAL Number: 3000
  8. Legrand Fuse Carrier
    Mulai

    Rp1.399.900

    Legrand Fuse Carrier
    atribut:
    • IP Protection: IP20
    • Mounting Method: DIN rail
  9. Legrand RCBO Arteor
    Mulai

    Rp2.099.900

    Legrand RCBO Arteor
    atribut:
    • Color: White
    • Rated Voltage (V): 230
    • Rated Current (A): 16
    • Frequency (Hz): 50/60
    • IP Protection: IP20
    • Impact Protection (IK): IK04
    • Ambient Temperature During Operating (°C): -5-40
    • Built-in Depth (mm): 44.5
    • Connectable Conductor Cross Section Solid Core (mm²): 2.5-2.5
    • Depth (mm): 44.5
    • Halogen Free: Yes
    • Height (mm): 44
    • Label Space/Information Surface: No
    • Mounting Method: Surface mounted/recessed mounted
    • Nominal Voltage (V): 230-240
    • Number of Pole: 1 (total)
    • Number of Protected Poles: 1
    • Storage Temperature (°C): -10-70
    • Width (mm): 44
    • Width in Number of Modular Spacings: 44
  10. Legrand Flush mounting Box P17
    Mulai

    Rp3.299.900

    Legrand Flush mounting Box P17
    atribut:
    • Color: Grey
    • Housing Material: Plastic
    • IP Protection: IP55
    • CEE Socket Outlet 125 A: None
    • CEE Socket Outlet 16 A: None
    • CEE Socket Outlet 32 A: None
    • CEE Socket Outlet 63 A: None
    • Earth Leakage Switch: None
    • Handling: Flush-mounted
    • Military Model: No
    • Number of Miniature Circuit Breakers (MCB): 0
    • Number of Socket Outlets with Protective Contact CEE 7/3 (type F): 0
    • Power Supply / Connection Possibility: Other
    • Protection : None
    • Type of Mains Connection: Other
    • Width (mm): 160
  11. Legrand Box Plexo
    Mulai

    Rp329.900

    Legrand Box Plexo
    atribut:
    • Material: Plastic
    • Mounting Method: Universal
    • IP Protection: IP55
    • Color: Grey
    • Antimicrobial Treatment: No
  12. Legrand Connection Strip Nylbloc
    Mulai

    Rp389.900

    Legrand Connection Strip Nylbloc
    atribut:
    • Type of Electrical Connection 2: Screw Connection
    • Closing Plate Required: No
    • Mounting Method: Other
    • Type of Electrical Connection 1: Screw Connection
    • Material Insulation Body: Thermoplastic
    • Explosion-tested Version 'Ex e': Yes
    • Inflammability Class of Insulation Material According To With Ul94: Other
    • Transparent: No
  13. Legrand Box Panel Listrik Plastik
    Mulai

    Rp319.900

    Legrand Box Panel Listrik Plastik
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  14. KINIK Mata Gerinda Surface
    Rating:
    90% of 100
    (6)
    Mulai

    Rp139.900

    KINIK Mata Gerinda Surface
    atribut:
    • Abrasive Material: White Aluminium Oxide
Daftar Harga harga socket legrand 32a Terbaru March 2026
Legrand Mobile Socket P17Rp319.900
Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)Rp329.900
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp75.900
Legrand Base UpRp269.900
Legrand Plastic Cable Gland IP68Rp24.900
Legrand Faceplate for Combined Unit P17Rp449.900
Legrand Mobile Socket P17 for Refrigerated ContainersRp4.899.900
Legrand Stop Kontak Arteor Series (Power Socket/Power Outlet)Rp829.900
Legrand Stop Kontak dengan Kabel (Power Socket/Power Outlet)Rp309.900
Legrand Stop Kontak Standard (Power Socket/Power Outlet)Rp1.499.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)