Beli harga motion sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- Legrand PIR 360° Motion Sensor with Directional Headatribut:
- Frequency (Hz): 50-60
- IP Protection: IP55
- Nominal Voltage (V): 230-230
- Mounting Method: Surface mounted
- Material: Plastic
- Antimicrobial Treatment: No
- Connection Cable Length (mm): 0
- Detection Range: 0-12 m
- Dimensions (mm): 90x90x85
- Optimum Mounting Height (m): 2.5
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- Legrand Outdoor Motion Sensorsatribut:
- Color: White
- Rated Voltage (V): 24 DC
- Load Current Rating (mA): 8
- Applications: Walkways and entranceways, Dock lighting, Garages and yards, Driveways
- Legrand PIR Motion Sensor Automatic Switch Mallia (Saklar Sensor Gerak Otomatis)atribut:
- Detection Angle: Horizontal 180 degrees
- Temporization: 20 s - 15 min
- Detection Range (m): Max 12
- Compatible Load (W): 25 - 200 (for incandescent and halogen lamps 230 V)
- A&TK Rechargeable Motion Sensor Headlampatribut:
- Battery Type: Built In 3.7V 1.200MAH, LI-Polybattery
- Lumens: 240
- Runtime (hour): 11
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Legrand Skirting Light Arteoratribut:
- Impact Protection (IK): IK04
- Material Quality: Thermoplastic
- Connection Type: Screwed Terminal
- Halogen Free: Yes
- Legrand Saklar Sensor Gerak Otomatis Arteor PIRatribut:
- Nominal Voltage (V): 240-240
- IP Protection: IP20
- Operating/Setting Temperature (°C): 12905
- Width (mm): 45
- Built-in Depth (mm): 24.6
- Built-in Length (mm): 40.5
- Built-in Width (mm): 40.5
- Connection Cable Length (mm): 0
- Depth (mm): 43.3
- Frequency (Hz): 47-63
- Halogen Free: Yes
- Height (mm): 45
- Material: Plastic
- Storage Temperature (°C): 0-45
- Terminal Capacity (mm²): 0.75-3
- Philips LED Lamp Bulb Essential (Lampu Bohlam)Deskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 30
- Unit System: Metric
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 28mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 5.49
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3720
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 28
- Unit System: Metric
- 3M Post-it 654 Sticky Notes (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisiatribut:
- Size (inch): 3 x 3
- Rule: Unruled
- Autonics Closed Loop Stepper System AiC SeriesDeskripsi:The AiC series is a 2-phase closed loop stepper motor system featuring integrated drivers and controllers. The motor system can control motion of multiple axes directly with network communication. The provided atMotion software allows easy control settings and status monitoring.atribut:
- Motor Resolution: 10000PPR (2500PPRx4-multiply)
- Power Supply Driver (V): 24 DC
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Autonics 5-Phase Stepper Motor&Drivers AK SeriesDeskripsi:The AK series shaft type 5-phase stepper motors are compact and lightweight and offer high-speed, high-accuracy, and high torque motion control. The AK series motors also offer great cost efficiency with its low, economical prices and are available in various frame sizes.
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
Daftar Harga harga motion sensor Terbaru October 2026
| Legrand Motion Sensor | Rp909.900 |
| Legrand PIR 360° Motion Sensor with Directional Head | Rp4.599.900 |
| Legrand Outdoor Motion Sensors | Rp5.899.900 |
| Legrand PIR Motion Sensor Automatic Switch Mallia (Saklar Sensor Gerak Otomatis) | Rp1.699.900 |
| A&TK Rechargeable Motion Sensor Headlamp | Rp399.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| Legrand Skirting Light Arteor | Rp829.900 |
| Legrand Saklar Sensor Gerak Otomatis Arteor PIR | Rp3.299.900 |
| Philips LED Lamp Bulb Essential (Lampu Bohlam) | Rp29.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli) | Rp23.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/3oP101006132-2.jpg)




/P102086353-1.jpg)
%20Shaft%20Diameter%2030mm%20(Sil%20Oli)/4cP103233156-4.jpg)
%20Shaft%20Diameter%2028mm%20(Sil%20Oli)/43P103233147-1.jpg)
/P101555218-9.jpg)

/P101559285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20CCTV%20Camera%20(Kamera%20Pengawas)/P102093634-1.jpg)

/dqP101006494-4.jpg)
/P103083597-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)