Beli harga mesin milling mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- MING SHAN Bench Drill (Mesin Bor Duduk)Deskripsi:MING SHAN ZJ 4113
- TRUSCO Milling Vice (Catok Bor)Deskripsi:Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.atribut:
- Material: Normal Cast Iron (FC250)
- Vertex K-Type Milling Vise (Ragum)Deskripsi:It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
- KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)atribut:
- Max. Face Mill Capacity (mm): 100
- Spindle Drive: Gear Head
- Spindle Speed Step: 6
- OSG Carbide End Mill (Mata Pahat Frais Persegi)atribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- NACHI Hard GS End Mill (Mata Pahat Frais)Deskripsi:This end mill is most suitable for super-high-speed machining of Hardened Steel by "GS Hard Coat".atribut:
- Outer Diameter Range (mm): 1-20
- Coating: GS TiAlN coat
- Helix Angle: Strong twist
- Material: Cemented carbide
- Shank Diameter Tolerance: h6
- Surface Processing: TiAIN
- Torsion Angle (°): 50
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- NOGA Tip for Mill ThreadDeskripsi:-Use with the Mill Thread Tool Holder.-Replacement tip for mill thread.atribut:
- Material: Micro Grain Carbide
- Surface Treatment: Multiple Coating of Titanium Aluminium Nitride (TiAIN)
- Shinano Spot Millatribut:
- Chuck Size: 8mm (5/8Inch)
- Endmill Size: 8mm
- Milling Cap: 8mm (5/8Inch)
- OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose)Deskripsi:Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
- Phoenix Contact Signal ConditionerDeskripsi:Configurable 3-way isolating amplifier with safe electrical isolation, 24 V, power bridging. DIP switches on the front, over 1600 signal conversions can be set. Standard configuration (IN 0 to 10 V/OUT 0 to 20 mA), screw connection, SIL.
- Rotary Moly Hi-Temp Synthetic Grease (Gemuk)Deskripsi:Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.atribut:
- Packaging: Tube
- Size (g): 100
Daftar Harga harga mesin milling mini Terbaru October 2026
| KRISBOW Mesin Milling Universal | Rp189.999.900 |
| MING SHAN Bench Drill (Mesin Bor Duduk) | Rp1.899.900 |
| TRUSCO Milling Vice (Catok Bor) | Rp4.799.900 |
| OSG Positive Mill | Rp12.999.900 |
| Vertex K-Type Milling Vise (Ragum) | Rp3.599.900 |
| AS ONE Ceramic Pot Mill | Rp8.199.900 |
| KRISBOW Milling Drilling Tapping (Mesin Bor Duduk) | Rp85.999.900 |
| OSG Carbide End Mill (Mata Pahat Frais Persegi) | Rp2.599.900 |
| NACHI Hard GS End Mill (Mata Pahat Frais) | Rp1.699.900 |
| TEKIRO Bench Vise (Ragum) | Rp719.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102113783-1.jpg)
/hfP101000627-2.jpg)

/1fP103460051-4.jpg)

/0mP104575022-3.jpg)
/P102095126-1.jpg)
/P102406995-1.jpg)
/0iP101004018-3.jpg)


/3pP102095133-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Moly%20Hi-Temp%20Synthetic%20Grease%20(Gemuk)/8rP102114315-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)