Beli harga gate valve 4 inch 16k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)Deskripsi:16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis andaatribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 16K
- Connection Method: The screw-shaped
- Handle Shape: circular
- Material (Packing): Non-asbestos
- Shape: straight
- Valve Type: Gate valve
- Kitz 125 Type Gate Valve FR Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Kitz 16K Ductile Iron Gate Valve (Fire Rating/Certified Product) (16SMS Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 16K
- Connection Method: The screw-shaped
- Handle Shape: circular
- Material (Packing): Non-asbestos
- Maximum Working Pressure (MPa): 2.2
- Shape: straight
- Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD400-15
- Body Material: FCD-S
- Class: 16K
- Number of bolt holes: 8
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Kitz Stainless Steel Flange Type Gate Valve (20K) (Katup)atribut:
- Handle Shape: circular
- Connection Method: Pipe flanges
- Shape: straight
- Valve Type: Gate valve
- Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6 , Reverse seat/(pneumatic) 0.6
- Standard: Japan Valve Industry Association Standards Compliant , Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K , Wall thickness: ASME B16.34 class 300
- HiKOKI Gate Valve (10K)Deskripsi:-For steady flow, oil, steam, air, N2 gas. -Max Pressure 1.37MPa (static water less than 120° C)-JIS B2051 Compliant Product
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeDeskripsi:10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2atribut:
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 193-2
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- Kitz 20K Stainless Steel Gate Valve (Flange Type) (20UMA Series)atribut:
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (disk): SCS13A
- Material (Handle): FCD400-15
- Body Material: SCS13A
- Class: 20K
Daftar Harga harga gate valve 4 inch 16k Terbaru February 2026
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
| Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup) | Rp1.399.900 |
| Kitz 125 Type Gate Valve FR Series | Rp209.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| Kitz 16K Ductile Iron Gate Valve (Fire Rating/Certified Product) (16SMS Series) | Rp3.799.900 |
| Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series) | Rp18.999.900 |
| Kitz Gate (10K) Valve (10FCLU Series) | Rp3.999.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
%20(Katup)/P103049849-1.jpg)


/P102046937-1.jpg)
%20(16SMS%20Series)/P103049751-1.jpg)
%20(16SMBO%20Series)/P103049742-1.jpg)
%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
%20(Katup)/P103049973-1.jpg)
/P102629745-1.jpg)
/P103082534-1.jpg)
%20Globe%20Valve%20SUS403%20Class%2010K%20Flange%20Type/P102180129-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
/P102046906-2.jpg)
%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)
%20(20UMA%20Series)/P103049724-1.jpg)