Beli hardware tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)Deskripsi:With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.atribut:
- Stroke (mm): 35
- Inner Diameter (mm): 25.0
- Nominal Pressure (MPa): 16.0
- Screw: Male Screw
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- SMC Standard Air Cylinder (Silinder Udara)atribut:
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Parker Hydraulic P1D Actuator Products-Tie Rod Cylindersatribut:
- Part Number: P1D-S040MC-0100
- Stroke (mm): 100
- Rods: Single
- Bore Size (mm): 40
- Max. Operation Pressure (Bar): 10 (145PSIG)
- Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
- Action: Double
- Port Connection: G 1/4
- SUN RUN Silinder Hidrolik FlatDeskripsi:RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all modelsatribut:
- Base to Advance Port (mm): 19.0
- SMC Stainless Steel Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- epower700 Single Acting Cylinderatribut:
- Max. Operating Pressure (bar): 700
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesDeskripsi:-A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch setatribut:
- Compatible Cylinder Inner Diameter: φ 125
- Material: Fluorine Rubber
- Enerpac Hydraulic Cylinder (Single Acting) with Nickel VitonDeskripsi:Product Lines : Industrial Tools- Corrosion resistant, nickel-plated valves and cylinders- Stainless steel pump inserts will not corrode- Viton® Seals provide heat and chemical resistance- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments- Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps- Pump handles lock for easy carryingatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Nickel-Plated
Daftar Harga hardware tools Terbaru March 2026
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type) | Rp3.799.900 |
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.499.900 |
| CKD Compact Cylinder SSD2 Series (Silinder Compact) | Rp509.900 |
| TRUSCO Hydraulic Bottle Jack (Dongkrak Botol) | Rp1.099.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| Enerpac Hydraulic Cylinder (Single Acting) | Rp12.999.900 |
| SMC ISO Air Cylinder C55 (Silinder Udara) | Rp1.099.900 |
| SMC Standard Air Cylinder (Silinder Udara) | Rp419.900 |
| Parker Hydraulic P1D Actuator Products-Tie Rod Cylinders | Rp2.799.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)




















































































































































/20P104730072-1.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
/P102080580-1.jpg)
/P101000498-1.jpg)
/P103055293-1.jpg)
/bmP105575418-1.jpg)
/nbP102081839-6.jpg)
/1iP102077054-2.jpg)

/P102080610-1.jpg)

/6xP102082249-2.jpg)


%20with%20Nickel%20Viton/c4P105575436-1.jpg)