Beli hardisk internal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Samsung Solid State Drive 990 EVO (SSD Internal)
    Mulai

    Rp3.999.900

    Samsung Solid State Drive 990 EVO (SSD Internal)
    atribut:
    • Form Factor: M.2 (2280)
    • Interface: PCIe Gen 4.0 x4/ 5.0 x2, NVMe M.2
  2. Seagate IronWolf NAS Hard Disk (HDD Server)
    Mulai

    Rp4.099.900

    Seagate IronWolf NAS Hard Disk (HDD Server)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Recording Technology: CMR
    • Drive Bays Supported: 1-8 Bays
    • Load/Unload Cycles: 600000
    • Mean Time Between Failure (hour): 1000000
    • Power-On (Hour): 8760
    • Workload Rate Limit (WRL): 180
  3. Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    Mulai

    Rp10.999.900

    Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    atribut:
    • Capacity (TB): 10
    • Form Factor (inch): 3.5
    • Interface: SATA III 6Gb/s
    • Average Power (W): 4.4
  4. Samsung Micro SD PRO Ultimate
    Mulai

    Rp1.499.900

    Samsung Micro SD PRO Ultimate
    atribut:
    • Read Speed (Mb/s): 200
  5. Western Digital Solid State Drive Red SN700 NVMe for NAS
    Mulai

    Rp3.799.900

    Western Digital Solid State Drive Red SN700 NVMe for NAS
    Deskripsi:
    Tackle extreme workloads in high-intensity NAS environments with the fast-caching WD Red SN700 NVMe SSD. The drive's robust system responsiveness andAccelerate Your NAS Tackle extreme workloads in high-intensity NAS environments with the fast-caching WD Red SN700 NVMe SSD. The drive's robust system responsiveness and exceptional I/O performance are perfect for multi-user, multitasking applications, letting you tame your SMB's toughest projects from virtualization to collaborative editing to intensive database storage with efficient caching -all while helping to lower your TCO.- Accelerate Your NASThe fast-caching power of the WD Red SN700 NVMe SSD delivers robust system responsiveness and exceptional I/O performance compared to our SATA SSDs.- Built to LastTackle 24/7 NAS workload environments with reliability and endurance of up to 5100 TBW (4TB1 model)- Step Up to NVMeTame your SMB's toughest projects-from virtualization to collaborative editing to intensive database storage with efficient caching -with storage designed to outperform while helping to lower your TCO.- Perfect for SMBsEven in smaller operations, multiple people working at the same time can tax a NAS device. NVMe caching easily handles random workloads in multi-user, multitasking applications to let small-to-medium businesses do more.- Scale Up to Keep UpKeep ahead of the data explosion with huge capacities up to 4TB1.- Optimize Your WorkflowPurpose-built and tested to be compatible with many of today's most popular NAS systems for maximum flexibility to optimize your workflow.
    atribut:
    • Certifications: BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
    • Dimensions (LxWxH) (mm): 80x22x2.38
    • Form Factor: M.2 2280 S3-M
    • Interface: PCIe Gen3 x4
    • Non-Operating Temperature (°C): -55 to 85
    • Operating Temperature (°C): 0 to 70
    • Sequential Read Performance (Mb/s): 3430
  6. Western Digital WD Blue SN5000 NVMe SSD (Solid State Drive NVMe)
    Mulai

    Rp2.299.900

    Western Digital WD Blue SN5000 NVMe SSD (Solid State Drive NVMe)
    Deskripsi:
    The WD Blue® SN5000 NVMe™ SSD is next-generation storage designed for creators and professionals. Fuel your AI-enabled applications and accelerate your workflow with NVMe™, PCIe® Gen4, and Western Digital® nCache™ 4.0 technology. Plus, create without limits with up to 4TB capacity. No matter your creative process, the WD Blue® SN5000 NVMe™ SSD makes every step easier — and shortens the time between ideating and finalizing your creative vision.
    atribut:
    • Average Active Power (mW): 75
    • Certifications: BSMI, CAN ICES-3(B)/NMB-3(B), CE, FCC, KCC, Morocco, RCM, TUV, UL, VCCI
    • Dimensions (mm): 80x22x2.38
    • Form Factor: M.2 2280
    • Interface: PCIe® Gen4 16GT/s, up to 4 Lanes
    • MTTF: 1.75 Million hours
    • Maximum Average Power (W): 6.3
    • Non-Operating Temperature (°C): -40 to 85 (-40°F to 185°F)
    • Non-Operating Vibration: 4.9 gRMS, 7–800 Hz, 3 axes
    • Operating Temperature (°C): 0 to 85 (32°F to 185°F)
    • Operating Vibration: 5.0 gRMS, 10–2000 Hz, 3 axes
    • RoHS Compliance: Yes
    • Shock: 1,500G @ 0.5 ms half sine
    • Sleep Power (mW): 5 (PS5)
  7. Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
  8. Sandisk Ultra microSDXC
    Mulai

    Rp439.900

    Sandisk Ultra microSDXC
    Deskripsi:
    Diciptakan untuk Menyimpan MomenKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk memotret, menyimpan, dan membagikan lebih banyak dari sebelumnya. Dengan kapasitas hingga 512GB1, kartu SanDisk Ultra microSD memiliki ruang untuk lebih banyak video Full HD3 dan memberikan kecepatan transfer hingga 100MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
  9. Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp87.900

    Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  10. Lexar SSD 2.5inch SATA III
    Mulai

    Rp889.900

    Lexar SSD 2.5inch SATA III
    Deskripsi:
    Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.
    atribut:
    • Storage Temperature (°C): -40 to 85
  11. Seagate IronWolf Pro NAS Hard Disk (HDD Server)
    Mulai

    Rp8.099.900

    Seagate IronWolf Pro NAS Hard Disk (HDD Server)
    Deskripsi:
    IronWolf Pro is designed to deliver reliable and dependable performance in 24x7 intensive workload environments. It is engineered to perform in commercial and enterprise multi-bay, multi- user, multi-application NAS storage solutions.Best-Fit ApplicationsCommercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backup
    atribut:
    • Interface: SATA 6Gb/s
    • Cache (MB): 256
    • Spindle Speed (rpm): 7200
  12. Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)
    Mulai

    Rp10.999.900

    Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)
    Deskripsi:
    Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.
    atribut:
    • Cache (MB): 256
  13. Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)
    Mulai

    Rp2.099.900

  14. Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Mulai

    Rp3.099.900

    Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Deskripsi:
    A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.
    atribut:
    • Size (inch): 3.5
    • Interface: SATA
    • Warranty Period (years): 2
    • Cache Memory (MB): 256
  15. Samsung Micro SD PRO Plus
    Mulai

    Rp1.299.900

    Samsung Micro SD PRO Plus
    Deskripsi:
    - For your action-packed life. Supercharged write speeds and trusted performance let you capture seamless 4K UHD videos with your phone or drone. Expand storage on your gaming device or tablet to play more performance-intensive games. Get the speed and capacity to stay on the go, no matter the device.- Stunningly fast U3, Class10 rated read/write speeds of up to 180/130 MB/s let you smoothly take and transfer masses of photos. 4K videos stay with UHS-I, V30 rated speeds. With an App Performance rating of A2, you can store even more active apps and games.- Never run out. Huge capacities of up to 1TB give you plenty of storage space. Shoot as many lavish long takes and lush high-resolution photos as you want. Or load up on must-have apps and media. Now you've got the room.- Whether you're shooting footage from the skies with drones, capturing action camera sequences down below with your smartphone, or immersed in the action with your tablet, the universal compatibility of PRO Plus allows you to save, store, and share seamlessly.- 6-proof peace of mind. The PRO Plus takes on life's adventures with water, temperature, X-ray, magnet, drop, and wearout-proof protection. Your irreplaceable experiences deserve the reliable choice.- Unlock the full power of PRO Plus with Samsung Magician software - a user-friendly suite of management tools that facilitates optimal Memory card performance. Verify product authenticity, monitor drive health, and benchmark performance.- For decades, Samsung's NAND flash memory has powered groundbreaking technologies that have changed every part of our daily lives. This NAND flash technology also powers our Memory Cards, making room for the next big push of innovation.
    atribut:
    • Accessory: SD adapter
    • Application: Mobile phone, Tablet, Action Camera, 360° Camera, Drone, Laptop, Gaming console, etc.
    • Certification: EMC : CE(UKCA)/FCC/VCCI/RCM
    • Color: Blue
    • Dimension (WxHxD) (mm): 15x11x1
    • Durability: 10000 mating cycles
    • Interface: UHS-I, compatible to UHS interface
    • Operating Temperature (°C): -25 to 85
    • Operating Voltage (V): 2.7~3.6
    • Read Speed (Mb/s): up to 180
    • Speed Class: U3, V30, A2
    • Storage Temperature (°C): -40 to 85
    • Write Speed (MB/s): up to 130
  16. Samsung MicroSD Card PRO Plus Sonic the Hedgehog Series
    Mulai

    Rp299.900

    Samsung MicroSD Card PRO Plus Sonic the Hedgehog Series
    atribut:
    • Application For: Gaming console, Mobile phone, Tablet, Action Camera, 360° Camera, Drone, Laptop, etc.
    • Dimensions (WxHxD)(mm): 15x1x11
    • Durability (cycles): 10000
    • Family Line: PRO PLUS
    • Interface: UHS-I
    • Operating Temperature (°C): -25 to 85
    • Operating Voltage (V): 2.7 to 3.6
    • Read Speed (Mb/s): up to 180
    • Speed Class: U3, V30, A2
    • Storage Temperature (°C): -40 to 85
    • Write Speed (MB/s): up to 130
  17. Seagate One Touch External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Seagate One Touch External Hard Disk (HDD Portabel)
    Deskripsi:
    Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guide
    atribut:
    • Form Factor (inch): 2.5
    • Interface: USB3.0
Daftar Harga hardisk internal Terbaru October 2026
Sandisk Ultra microSDHC (Kartu Memori Eksternal)Rp259.900
Samsung Solid State Drive 990 EVO (SSD Internal)Rp3.999.900
Seagate IronWolf NAS Hard Disk (HDD Server)Rp4.099.900
Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance SeriesRp10.999.900
Samsung Micro SD PRO UltimateRp1.499.900
Western Digital Solid State Drive Red SN700 NVMe for NASRp3.799.900
Western Digital WD Blue SN5000 NVMe SSD (Solid State Drive NVMe)Rp2.299.900
Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)Rp2.099.900
Sandisk Ultra microSDXCRp439.900
Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)Rp87.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)