Samsung Micro SD PRO Plus

Sebelum PPN:
Rp1.299.900 - Rp4.699.900
Spesifikasi
AccessorySD adapter
ApplicationMobile phone, Tablet, Action Camera, 360° Camera, Drone, Laptop, Gaming console, etc.
CertificationEMC : CE(UKCA)/FCC/VCCI/RCM
ColorBlue
Dimension (WxHxD) (mm)15x11x1
Durability10000 mating cycles
InterfaceUHS-I, compatible to UHS interface
Operating Temperature (°C)-25 to 85
Operating Voltage (V)2.7~3.6
Read Speed (Mb/s)up to 180
Speed ClassU3, V30, A2
Storage Temperature (°C)-40 to 85
Write Speed (MB/s)up to 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For your action-packed life. Supercharged write speeds and trusted performance let you capture seamless 4K UHD videos with your phone or drone. Expand storage on your gaming device or tablet to play more performance-intensive games. Get the speed and capacity to stay on the go, no matter the device.
- Stunningly fast U3, Class10 rated read/write speeds of up to 180/130 MB/s let you smoothly take and transfer masses of photos. 4K videos stay with UHS-I, V30 rated speeds. With an App Performance rating of A2, you can store even more active apps and games.
- Never run out. Huge capacities of up to 1TB give you plenty of storage space. Shoot as many lavish long takes and lush high-resolution photos as you want. Or load up on must-have apps and media. Now you've got the room.
- Whether you're shooting footage from the skies with drones, capturing action camera sequences down below with your smartphone, or immersed in the action with your tablet, the universal compatibility of PRO Plus allows you to save, store, and share seamlessly.
- 6-proof peace of mind. The PRO Plus takes on life's adventures with water, temperature, X-ray, magnet, drop, and wearout-proof protection. Your irreplaceable experiences deserve the reliable choice.
- Unlock the full power of PRO Plus with Samsung Magician software - a user-friendly suite of management tools that facilitates optimal Memory card performance. Verify product authenticity, monitor drive health, and benchmark performance.
- For decades, Samsung's NAND flash memory has powered groundbreaking technologies that have changed every part of our daily lives. This NAND flash technology also powers our Memory Cards, making room for the next big push of innovation.
Feature
- Exceptionally fast
Speed up your day. With up to 180 MB/s, PRO Plus will make your daily work flow like butter.

- Versatile adaptability
Fully compatible with drones, actions cams, and handheld gaming consoles to create and share freely.

- A Terabyte of ideas
With up to a spacious 1TB of storage, let your creativity soar without limitations.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait