Sebelum PPN:
Rp2.299.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Average Active Power (mW) | 75 |
|---|---|
| Certifications | BSMI, CAN ICES-3(B)/NMB-3(B), CE, FCC, KCC, Morocco, RCM, TUV, UL, VCCI |
| Dimensions (mm) | 80x22x2.38 |
| Form Factor | M.2 2280 |
| Interface | PCIe® Gen4 16GT/s, up to 4 Lanes |
| MTTF | 1.75 Million hours |
| Maximum Average Power (W) | 6.3 |
| Non-Operating Temperature (°C) | -40 to 85 (-40°F to 185°F) |
| Non-Operating Vibration | 4.9 gRMS, 7–800 Hz, 3 axes |
| Operating Temperature (°C) | 0 to 85 (32°F to 185°F) |
| Operating Vibration | 5.0 gRMS, 10–2000 Hz, 3 axes |
| RoHS Compliance | Yes |
| Shock | 1,500G @ 0.5 ms half sine |
| Sleep Power (mW) | 5 (PS5) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WD Blue® SN5000 NVMe™ SSD is next-generation storage designed for creators and professionals. Fuel your AI-enabled applications and accelerate your workflow with NVMe™, PCIe® Gen4, and Western Digital® nCache™ 4.0 technology. Plus, create without limits with up to 4TB capacity. No matter your creative process, the WD Blue® SN5000 NVMe™ SSD makes every step easier — and shortens the time between ideating and finalizing your creative vision.
Feature
Up to 5,500MB/s³ Sequential Read speeds (4TB model).Capacities from 500GB to 4TB.
High Endurance up to 1,200TBW (4TB model).
Western Digital® nCache™ 4.0 for fast file copies.
Acronis® True Image™ for Western Digital® Data Migration Software.
Ulasan Produk
Tidak ada ulasan




















































































































































