Samsung MicroSD Card PRO Plus Sonic the Hedgehog Series

Sebelum PPN:
Rp299.900 - Rp1.099.900
Spesifikasi
Application ForGaming console, Mobile phone, Tablet, Action Camera, 360° Camera, Drone, Laptop, etc.
Dimensions (WxHxD)(mm)15x1x11
Durability (cycles)10000
Family LinePRO PLUS
InterfaceUHS-I
Operating Temperature (°C)-25 to 85
Operating Voltage (V)2.7 to 3.6
Read Speed (Mb/s)up to 180
Speed ClassU3, V30, A2
Storage Temperature (°C)-40 to 85
Write Speed (MB/s)up to 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Sonic Design
Bring the iconic world of Sonic the Hedgehog into your pocket with officially licensed microSD cards featuring bold designs of Sonic, Shadow, Tails, and Knuckles.
- Spacious Storage
Expand your gaming world with up to 1TB of storage for your most epic adventures and numerous game saves.
- Sonic Speed
Experience Sonic-speed with sequential read speeds of up to 180 MB/s—enjoy fast loading and smooth gaming at your fingertips.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait