Beli handpress di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Water Quality Tester Pen Digital 4in1Deskripsi:Package includes:1x Dydrogen Ion Concentration Tester1x Box kemasan3x Baterai LR441x Bubuk kalibrasi pH 6.861x Bubuk kalibrasi pH 4.011x Bubuk kalibrasi pH 9.181x Bubuk kalibrasi ORPatribut:
- pH Range: 0.01 to 14.00
- ORP Value (mV): 999
- Temperature Range (°C): 0.1 to 60
- Battery (V): 3x1.5 (LR44)
- Screen Size (mm): 33x24
- Automatic Shutdown Time (minute): 5
- Color: Gray Black
- Hydrogen Range (ppb): 0 to 2400
- Size (mm): 183x37x37
- Waterproof: IP67
- Working Environment: 0-60 (32.0-140°F); RH 100%
- Hinode Arbor PressDeskripsi:-With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.atribut:
- Stroke: 115mm
- Table Dimensions: 128x270mm
- Table Depth: 105mm
- Rack Dimensions: 25x242mm
- Lever Dimension: Φ16x320mm
- NAKA Hand Pressatribut:
- Column Dimensions (mm): 260x160
- Head Thickness (mm): 50 to 150
- Overhang Dimension (mm): 65
- Pushing Force (kN): 1.57 (160)
- Stroke (mm): (Promotion) up to 40
- KENIS Hand Press for Binocular StereomicroscopeDeskripsi:Binocular stereomicroscope This is for making the sample of an upright metallurgical microscope perpendicular to the optical axis, and is used in combination with clay.atribut:
- Stroke (mm): 55
- Mass (kg): 1.1
- Stage Dimensions (mm): Φ75
- Dimensions (mm): 82x110x220
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- CONSTANT Water Quality Testeratribut:
- Accuracy (pH): ±0.01
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)atribut:
- EC Resolution: 1 µS/cm; 0.1 mS/cm
- Salinity Resolution: 0.01%–5.00%: 0.01%; 5.10%–25.00%: 0.1%
- TDS Resolution: 1 ppm; 0.1 ppt
- pH Accuracy: ±0.05 pH
- pH Measurement Range: 0.01–14.00 pH
- pH Resolution: 0.01 pH
- PALMGREN Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Construction: Cast Iron
- Non Brand Buffer Powder Solution pH (Bubuk Larutan)Deskripsi:Isi 1 set terdiri dari:- 1 bungkus buffer powder 4.00- 1 bungkus ph buffer powder 6.86- 1 bungkus ph buffer powder 9.18"
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- DAKE CORPORATION Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Linshang Water Quality Tester (Alat Ukur Kualitas Air)Deskripsi:LS310 water quality tester is a special instrument for testing the water quality of drinking water, using UV absorbance method to measure the COD, TOC and UV275 water quality parameters of drinking water, by measuring the conductivity between the electrodes to obtain the TDS and conductivity of drinking water. The instrument can measure 6 water quality indicators at the same time, and judge the water quality all-round. LS310 water quality tester is mainly used for testing tap water, purified water and groundwater and other drinking water.LS310 water quality tester meets the following standards:GB5749-2022 Sanitary Standard for Drinking WaterGBT5750-2023 Standard Test Methods for Drinking WaterJJG 821-2005 Total organic carbon analyzer test procedureJJG 376-2007 Conductivity meter testing proceduresContent:Water Quality Tester 1 setAAA alkaline battery 2 pcsUser Manual 1 pcsatribut:
- Display: 240x135 1.14inch TFT color screen
- Measurement Parameter: COD (Chemical Oxygen Demand); TOC (Total Organic Carbon); UV275 (Ultraviolet Absorption Value); TDS (Total Dissolved Solids); Electrical conductivity; Temperature
- Measurement Range: COD(0-100mg/L), ; TOC(0-100mg/L), ; UV275(0-1.0au/cm), ; TDS(0-2000ppm),; Electrical conductivity(0-4000us/cm), ; Temperature(0-50°C)
- Power Supply: 2 AAA alkaline dry batteries
- Resolution: COD(0.01mg/L), TOC(0.01mg/L), UV275(0.001au/cm), TDS(1ppm), Conductivity(1us/cm), Temperature(0.1°C)
- Size (mm): 157x37x14
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
- Working Temperature Range (°C): 0 to 50
- BAILEIGH INDUSTRIAL Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Anvil Diameter Work Area (inch): 1 1/2
- Construction: Cast Iron
- Force Range (lbs): 6720
- Force in Tons: 3
- Height (In.) (inch): 25
- Max. Work Height (inch): 11
- Range of Slot Widths (inch): 7/8 to 2 1/8
- Swing (inch): 10
- Table Work Surface (inch): 38141
- Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)atribut:
- Viewing: Monochrome custom LCD with backlight
- Waterproof/Dust-Proof Grade: IP 67 Equivalent
- Power Supply: AA size , Alkali battery , 2 pieces
- Battery Power Consumption (Standby Time) (V/mA): 3/5
- Body External Dimensions WxHxD (mm): 80x160x40
- Ambient Temperature and Humidity (°C): 0 to 45
- Body mass (g): 240
- Relative Humidity (%): 0 to 80
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
Daftar Harga handpress Terbaru October 2026
| Non Brand Water Quality Tester Pen Digital 4in1 | Rp799.900 |
| ALDO Press Arbor Manual (Mesin Press Manual) | Rp1.399.900 |
| Hinode Arbor Press | Rp9.999.900 |
| NAKA Hand Press | Rp42.999.900 |
| KENIS Hand Press for Binocular Stereomicroscope | Rp4.799.900 |
| monotaro.id Thread Rod (AS Drat/Stud Bolt) | Rp43.900 |
| CONSTANT Water Quality Tester | Rp789.900 |
| Smart Sensor pH Meter | Rp729.900 |
| TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air) | Rp999.900 |
| PALMGREN Arbor & Pneumatic Press | Rp4.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/81P107102289-1.jpg)



/7sP108160280-1.jpg)


/bzP117771431-1.jpg)

/ctP112209461-1.jpg)




/c9P110917441-1.jpg)

/6cP107987228-1.jpg)
/m8P110941800-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)