DAKE CORPORATION Arbor & Pneumatic Press

Sebelum PPN:
Rp14.999.900 - Rp129.999.900
Spesifikasi
UNSPSC23171622

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Arbor Press Force in Tons 1 ton Force Range (Lbs.) 0 to 2000 Swing (In.) 3 1/2 in Table Work Surface (In.) 3 x 3-1/4 Anvil Dia Work Area (In.) 4 in Range of Slot Widths (In.) 9/16 to 1-1/16 Max Work Height (In.) 5 in Ram Dimensions (In.) 1 x 1 x 7.5 Height (In.) 9 3/8 in Width (In.) 4 1/4 in Depth (In.) 9 in Base Size (In.) 4-1/4 x 9 Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle Heat Treated Ram And Machined Table Plate Construction

Ulasan Produk

Tidak ada ulasan