Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)

Sebelum PPN:
Rp20.999.900 - Rp56.999.900
Spesifikasi
ViewingMonochrome custom LCD with backlight
Waterproof/Dust-Proof GradeIP 67 Equivalent
Power SupplyAA size , Alkali battery , 2 pieces
Battery Power Consumption (Standby Time) (V/mA)3/5
Body External Dimensions WxHxD (mm)80x160x40
Ambient Temperature and Humidity (°C)0 to 45
Body mass (g)240
Relative Humidity (%)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A durable body with waterproof and dustproof structure (equivalent to IP 67).



The scratch-resistant screen is equipped with a backlight.



Calibration and measurement are possible with one touch.



The body, electrodes, standard liquid, etc. can be stored in the attached case as an all-in-one.



An easy-to-understand indicator informs you of the stability of measured values and the quality of electrodes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait