Beli handel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  2. Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Mulai

    Rp1.899.900

    Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Deskripsi:
    -Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
  3. Miwa Lock Key-In-Knob Lock with Deadbolt
    Mulai

    Rp1.999.900

    Miwa Lock Key-In-Knob Lock with Deadbolt
    Deskripsi:
    -An internal door lock. -Office, Warehouse, etc.
    atribut:
    • Back Set: 76mm
    • Case depth: 95mm
    • Round Washer Diameter: 76mm
    • Knob Material: Stainless Steel
    • Purpose of Use: Office, Warehouse, etc.
  4. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp629.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Repair parts for an emergency round cover.
  5. MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)
    Mulai

    Rp1.499.900

    MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)
    atribut:
    • Accessories: With 3 keys
    • Color: ST
  6. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp969.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Please use for an emergency door, etc.-A set of an emergency cover and an emergency cover frame.
    atribut:
    • Emergency Cover Materials: Methacrylic Resin
    • Emergency Cover Frame Materials: ABS Resin
  7. Miwa Lock Key Checker (Pendeteksi Kunci)
    Mulai

    Rp309.900

    Miwa Lock Key Checker (Pendeteksi Kunci)
    Deskripsi:
    -You can use only by attaching the ChecKEY to a key that you are using now.-When operating a key, the color of the display window changes to notify locking/unlocking.-In addition to an operation touch/a locking sound, you can also check the opening/cl
    atribut:
    • Attachable key: PR, PS, U9, UR
    • Material: Polycarbonate
    • Accessories: Key ring (Φ19), Seal (for color coding, for locking/unlocking), Adapter set
  8. Miwa Lock Mailbox Locks
    Mulai

    Rp639.900

    Miwa Lock Mailbox Locks
    Deskripsi:
    -Dial lock for a mail box.-For apartments, buildings.
  9. Vintage Door Handle with Lock Body (Gagang Pintu dan Kunci Tanam)
    Mulai

    Rp259.900

    Vintage Door Handle with Lock Body (Gagang Pintu dan Kunci Tanam)
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
  10. Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)
    Mulai

    Rp159.900

    Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
    • Dimensions (cm): 25.5x5.5
    • Lock Body Material: Steel
  11. DORMAKABA Pure Level Handle
    Mulai

    Rp399.900

    DORMAKABA Pure Level Handle
    atribut:
    • Material: SS 304
    • Roses Diameter (mm): 50
    • Roses Thickness (mm): 8
    • Vertical Length (mm): 58
  12. PIKKA Door (Pintu)
    Mulai

    Rp2.799.900

    PIKKA Door (Pintu)
    Deskripsi:
    1. Pintu Pikka dipasang sebagai pintu kamar, pintu kantor, pintu apartement, dan area-area yang memerlukan pintu kayu. 2. Pintu Pikka khusus untuk di interior dan di area yang kering. 3. Permukaan dinding yang kurang rapi di bagian pintu, dapat tertutupi dengan bantuan architrave (cover kusen).4. Pintu Pikka dapat langsung di pasang tanpa harus proses pengecatan pintu. 5. Kusen Pikka dapat dipasang saat setelah selesai finishing dinding.
    atribut:
    • Thickness (mm): 40
    • Size (mm): 900x2300
  13. Nissa Chain Handle
    79%
    Mulai

    Rp36.900

    Nissa Chain Handle
    atribut:
    • Material: Zinc die cast, Surface treatment:Chrome-plated finish
    • Set Contents: Mounting screw:4 3.1 x 20mm
    • Accessories: Mounting Screw: 3.1 x 20mm 4 Piece
  14. OOKI Gagang Pintu Lever
    Mulai

    Rp549.900

    OOKI Gagang Pintu Lever
    Deskripsi:
    1. Lever Handle Ooki digunakan sebagai handle pintu kayu. 2. Biasa di passng untuk pintu-pintu rumah, kantor, apartement dan area-area lainnya. 3. Bisa dipasangkan dengan pintu alumunium 4. Terbuat dari material SUS 304 yang tahan terhadap karat.
    atribut:
    • Color: SN
    • Handle Diameter (mm): 19
  15. Aomori Large Door Handle with Slim Lock Body (Gagang Pintu dan Kunci)
    Mulai

    Rp179.900

    Aomori Large Door Handle with Slim Lock Body (Gagang Pintu dan Kunci)
    atribut:
    • Handle Material: Aluminium
    • Plate Thickness (mm): 1
    • Handle Length (cm): 25.5
    • Handle Width (cm): 5.5
  16. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  17. MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)
    Mulai

    Rp499.900

    MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)
    Deskripsi:
    Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.
    atribut:
    • ADA Compliant: No
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Lockset Handle Type: Lever
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Visual Indicator Message: No Message
  18. Fingerspot Kunci Pintu Hotel
    Mulai

    Rp1.899.900

    Fingerspot Kunci Pintu Hotel
    Deskripsi:
    Mesin akses kontrol berbentuk handle pintu yang digunakan untuk mengatur penggunaan pintu ruangan serta dibuat dari bahan logam yang kuat untuk digunakan dalam jangka waktu yang lama. Tidak hanya dapat dibuka dengan menggunakan kartu mifare, mesin ini juga dapat dibuka dengan menggunakan kunci manual saat dalam keadaan darurat. Mesin ini juga akan menyalakan alarm untuk memberitahukan bahwa voltase baterai mesin lemah. Mesin ini juga dilengkapi dengan software Hotel Locking System yang dapat dihubungkan dengan database SQL server atau Ms. Access untuk alternatif penyimpanan data lebih fleksibel. Software ini dapat Anda gunakan untuk mengatur penggunaan pintu gedung, lantai, kamar, dan berbagai aktivitas penggunaan lock. Dengan begitu, hak akses penggunaan ruangan akan dapat terpantau lebih optimal. Software Hotel Locking System juga memberikan berbagai fitur tambahan, seperti fitur pengaturan lock Family Room dan Free Area. Family Room memudahkan orang tua mengakses dan membuka kamar anak dengan satu kartu, sedangkan Free Area memudahkan tamu untuk dapat mengakses ruangan tanpa harus membuat kartu tambahan. Selain itu, software ini juga dapat merekap kegiatan check in, check out, ganti kamar, dan penambahan durasi menginap sehingga Anda tidak perlu merekap data akses ruangan secara manual. Mesin ini juga mendukung berbagai special card untuk penggunaan khusus seperti Master Card, Emergency Card, Guest Stop Card, Lost Card, dan lain-lain. Master Card adalah kartu yang dapat digunakan untuk membuka semua ruangan tanpa ada batasan. Emergency Card adalah kartu yang digunakan saat terjadi keadaan darurat. Guest Stop Card adalah kartu yang digunakan untuk kartu tamu yang hilang.
    atribut:
    • Material: Stainless Steel
    • Card Type: S50/S70 Mifare 13.56MHz
    • Identification Type: Card
    • Operating Humidity (%): 20-80
    • Operating Temperature (°С): -10 to 45
    • Power Supply (V): 4x 1.5 AA Alkaline Battery
Daftar Harga handel Terbaru October 2026
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900
Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Rp1.899.900
Miwa Lock Key-In-Knob Lock with DeadboltRp1.999.900
Miwa Lock Emergency Opening Mechanism CoverRp629.900
MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)Rp1.499.900
Miwa Lock Emergency Opening Mechanism CoverRp969.900
DORMAKABA Mortise LockRp159.900
Miwa Lock Key Checker (Pendeteksi Kunci)Rp309.900
Miwa Lock Mailbox LocksRp639.900
Vintage Door Handle with Lock Body (Gagang Pintu dan Kunci Tanam)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait