Beli hand pump calibration di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- FLUKE Pressure GaugeDeskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
- monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)Deskripsi:Air pressure, water, measurement of oil, etc.atribut:
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- The connecting portion screw: R1 / 4
- Case Shape: Vertical collarless
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Thickness (mm): 28
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- FLUKE Pressure CalibratorDeskripsi:The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Wipro Manometer Angin 2 1/2inchatribut:
- Dimensions (mm): 64x30x83
- Lens: Kaca
- Size (inch): 2 1/2x1/4
- Standard: JIS-JAPAN
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- RANSBURG Pressure Gauge 2.5inchatribut:
- Diameter (inch): 2.5
- Drat (inch): 1/4
- Connection Type: Back/Payung
- Material: Black Steel
- Liquid: Dry
- RANSBURG Pressure Gauge Manometer - Vacuumatribut:
- Dial (inch): 2
- Drat (inch): 1/4
- Connection Type: Back
- Material: Stainless Steel Brass Connection
- Liquid: Oil
- MIGISHITA General Purpose Vacuum GaugeDeskripsi:Indikator pengukur tekanan vakum ini digunakan untuk mengukur tekanan udara, air, minyak, dll. dalam pengukuran tekanan rendah di mana laju perubahan tekanan sesaat tidak melebihi 3% dari total tekanan per detik. Alat ini memiliki standard yang didasarkan pada standard internasional JIS B 7505-1 dengan metode pengukur tekanan tabung Bourdon.atribut:
- Accuracy: +/- 1.6% FS
- Connection Screw: G3 / 8
- Case Shape: Vertical A type (without rim)
- Pressure Range (MPa): 0 to -0.1
- Material (Wetted Part): Brass
- Case Material: SPC
- Outer Diameter (mm): 100
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- FLUKE 5Kv High Voltage Insulation Resistance Meteratribut:
- Accuracy: [Test Voltage] -0%, +10%@1mA load Current
- Basic Accuracy: [Capacitance] 0.01μF to 15.00μF/±(15%+0.03μF)
- Operating Temperature (°C): -20 to 50
- Storage Temperature (°C): -20 to 65
- Test Voltage: Insulation resistance range/accuracy
- FLUKE Pneumatic Test Pumpatribut:
- pressure up to (psi): 13 to 600
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
Daftar Harga hand pump calibration Terbaru March 2026
| LESTON Pressure Gauge Manometer - Vacuum | Rp98.900 |
| FLUKE Premium Test Pump Kit | Rp44.999.900 |
| FLUKE Pressure Gauge | Rp35.999.900 |
| monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan) | Rp67.900 |
| FLUKE Hydraulic Test Pump Kit 0 to 10000 | Rp52.999.900 |
| FLUKE Pressure Calibrator | Rp61.999.900 |
| SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek) | Rp609.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge | Rp74.900 |
| Wipro Manometer Angin 2 1/2inch | Rp58.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp149.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20(Alat%20Ukur%20Tekanan)/daP103193478-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)

%20(Pressure%20Gauge)/d1P103193469-2.jpg)