FLUKE 5Kv High Voltage Insulation Resistance Meter

Sebelum PPN:
Rp139.999.900
Spesifikasi
Accuracy[Test Voltage] -0%, +10%@1mA load Current
Basic Accuracy[Capacitance] 0.01μF to 15.00μF/±(15%+0.03μF)
Operating Temperature (°C)-20 to 50
Storage Temperature (°C)-20 to 65
Test VoltageInsulation resistance range/accuracy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Voltage setting possible in 50V steps (~1000V) and 100V steps (1000V~)
- Maximum test voltage 1000OV (Fluke1555), 5000V (Fluke 1550C)
- Insulation resistance measurement test using G terminal method
- PI (Polarization Index), DAR (Dielectric Absorption Ratio) test
- timer.test
- lamp test
- Leakage current measurement
- Automatic discharge function
- Detects and warns of live wires of 30V or more
- Save 99 recorded data with a name
- Documented with FlukeView Forms

Ulasan Produk

Tidak ada ulasan