Beli hand press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hinode Arbor PressDeskripsi:-With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.atribut:
- Stroke: 115mm
- Table Dimensions: 128x270mm
- Table Depth: 105mm
- Rack Dimensions: 25x242mm
- Lever Dimension: Φ16x320mm
- SDI One Hole Punchatribut:
- Hole Diameter (mm): 6
- NAKA Hand Pressatribut:
- Column Dimensions (mm): 260x160
- Head Thickness (mm): 50 to 150
- Overhang Dimension (mm): 65
- Pushing Force (kN): 1.57 (160)
- Stroke (mm): (Promotion) up to 40
- AS ONE Hand Press Body OnlyDeskripsi:Solid materials such as tablets can be easily crushed.atribut:
- AS ONE Part Number: 1-312-01
- Stroke (mm): 25
- Dimensions (mm): 150×280×410
- Material: Press body/cast iron baked finish, lever/cast iron chrome-plated base/bakelite
- Mass (kg): 7.1
- monotaro.id As DratDeskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- PALMGREN Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Construction: Cast Iron
- TEKIRO Mesin PressDeskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- DAKE CORPORATION Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Snap-on Arbor Pressatribut:
- Vertical Capacity: 12-3/4inch
- Pressure Shaft Stroke: 9inch (when utility punch is attached)
- Country of Origin: USA
- Dimensions: 11-1/8inch W, 18inch H
- Opening Width: 9inch
- Pressure, tons: 3
- Base Size: 11-1/8 x 6-1/8inch
- Width Between Work Brackets: 9inch
- BAILEIGH INDUSTRIAL Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Anvil Diameter Work Area (inch): 1 1/2
- Construction: Cast Iron
- Force Range (lbs): 6720
- Force in Tons: 3
- Height (In.) (inch): 25
- Max. Work Height (inch): 11
- Range of Slot Widths (inch): 7/8 to 2 1/8
- Swing (inch): 10
- Table Work Surface (inch): 38141
- NITTO KOHKI Mesin Pelubang Busbar Hidrolik Seri HAatribut:
- Power: AC100/200V
Daftar Harga hand press Terbaru March 2026
| Hinode Arbor Press | Rp6.299.900 |
| KENTA Arbor Presses | Rp3.899.900 |
| Hinode Arbor Press | Rp9.999.900 |
| KRISBOW Mesin Bor Duduk | Rp1.999.900 |
| SDI One Hole Punch | Rp19.900 |
| NAKA Hand Press | Rp36.999.900 |
| AS ONE Hand Press Body Only | Rp13.999.900 |
| monotaro.id As Drat | Rp43.900 |
| PALMGREN Arbor & Pneumatic Press | Rp3.599.900 |
| TEKIRO Mesin Press | Rp4.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)