Sebelum PPN:
Rp9.999.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Manual Toggle Press |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Manual Toggle Press
Manual hand-operated does not always mean you need a lot of physical strength to use. Manual Toggie Press is a well-established, user-friendly tool for your projects - BIG or small.
We are proudly introducing our own branded RS PRO Manual Toggle Press with a simple push-pull mechanism to produce positive straight-line action.
RS PRO Manual Toggle Press is designed in mind for light/medium-duty work such as forming, swaging, riveting, marking, piercing and assembly. Constructed from malleable iron, machined on the base mounting faces for accurate alignment of tools. An adjustable bolt at the rear of the frame allows the toggle mechanism to be stopped before going 'on-centre' for a quick return and light operation, or 'over-centre' to hold work under pressure.
If you are looking to buy Toggle Press with higher load capacity, we can offer you the following:
254-844 - Medium-duty, Manual Toggle Press, 600 kg
Applications
Machine presses are types of equipment commonly used in garage and workshop processes. These presses have their place in metalworking processes such as sheet metal fabrication, metal extrusion processes and metal forging. The type, size and strength of the machine press you will need depends on the specific requirements of your project or industry.
Typical Toggie activities include:
Riveting
Staking
Crimping
Marking
High force numbering
High force stamping
Stroke cutting
Piercing
Punching
Shearing
Embossing
Gluing
Manual hand-operated does not always mean you need a lot of physical strength to use. Manual Toggie Press is a well-established, user-friendly tool for your projects - BIG or small.
We are proudly introducing our own branded RS PRO Manual Toggle Press with a simple push-pull mechanism to produce positive straight-line action.
RS PRO Manual Toggle Press is designed in mind for light/medium-duty work such as forming, swaging, riveting, marking, piercing and assembly. Constructed from malleable iron, machined on the base mounting faces for accurate alignment of tools. An adjustable bolt at the rear of the frame allows the toggle mechanism to be stopped before going 'on-centre' for a quick return and light operation, or 'over-centre' to hold work under pressure.
If you are looking to buy Toggle Press with higher load capacity, we can offer you the following:
254-844 - Medium-duty, Manual Toggle Press, 600 kg
Applications
Machine presses are types of equipment commonly used in garage and workshop processes. These presses have their place in metalworking processes such as sheet metal fabrication, metal extrusion processes and metal forging. The type, size and strength of the machine press you will need depends on the specific requirements of your project or industry.
Typical Toggie activities include:
Riveting
Staking
Crimping
Marking
High force numbering
High force stamping
Stroke cutting
Piercing
Punching
Shearing
Embossing
Gluing
Feature
Features and BenefitsMalleable iron construction
The Manual Press has an ergonomic Red Vinyl grip for your comfort
The Toggle Press is machined base and frame
Tapped holes in base for tool mounting
Multi-position of mechanism for greater tool clearance
The Toggle Press comes with spindle complete with nuts
Hardened pins and bushes
Handle locks in both forward and reverse position
Toggie spindle adjusts in the plunger
Incorporate a Push-Pull toggle clamp plunger mechanism to produce a positive straight-line action
The Toggle Press provide long-lasting life
The Toggle Press has high force at the end of the stroke
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
