Beli gunting kabel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Wire Cable Spoke Cutter (Gunting Kabel)
    Mulai

    Rp189.900

    monotaro Wire Cable Spoke Cutter (Gunting Kabel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm): (Wire rope) phi 4, (stainless steel) phi 2
  2. Flexigo Gunting Kawat Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Flexigo Gunting Kawat Beton
    atribut:
    • Size (inch): 8
  3. TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Mulai

    Rp109.900

    TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Deskripsi:
    TEKIRO Tang Potong [10 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 250mm 45mm
    atribut:
    • Material: Chrome Vanadium
  4. MCC Hard Wire Cutter
    Mulai

    Rp1.199.900

    MCC Hard Wire Cutter
    Deskripsi:
    -Can cut HRC 48 hardened wire.
    atribut:
    • HRB 80 Soft Wire: phi4
    • Cutting Performance (HRC 48 Hard Wire): phi3mm
    • Total Length: 270mm
  5. HIT (Tools) Wire Rope Cutter
    Mulai

    Rp3.299.900

    HIT (Tools) Wire Rope Cutter
    Deskripsi:
    Usage:Cutting wire rope.
    atribut:
    • Overall Length (mm): 586
    • Weight (kg): 2.3
    • Cutting Capability (mm): phi10
  6. Kennedy Cable Cutter Lever Type
    Mulai

    Rp2.099.900

    Kennedy Cable Cutter Lever Type
    Deskripsi:
    These cable cutters have heat-treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
  7. KRISBOW Tang Pemotong Kabel Ratchet
    Mulai

    Rp769.900

    KRISBOW Tang Pemotong Kabel Ratchet
    Deskripsi:
    RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 35x14x3
    • Size (mm²): 240
  8. ENGINEER Scissor Combination (Gunting)
    Mulai

    Rp329.900

    ENGINEER Scissor Combination (Gunting)
    atribut:
    • Material: Cutting part: Stainless steel for tools with blades
    • Blade Length (mm): 55
    • Total Length (mm): 170
    • Cutting ability: Pure aluminum sheet (0.5mm or less)/copper wire (1.5mm or less)
    • Blade hardness: HRC54+-2
  9. monotaro Pruning Shears (Gunting Ranting / Dahan)
    Mulai

    Rp119.900

    monotaro Pruning Shears (Gunting Ranting / Dahan)
    Deskripsi:
    To gardening scissors in the garden. To farm work.
    atribut:
    • Cutting Capacity (mm): (Raw tree) 19
    • Overall Length (mm): About 202
    • Material: (Blade) alloy steel, (handle) PVC
    • Hardness HRC: 56±2
    • Blade Length (mm): About 60
    • Intended Use: Horticulture, farming
  10. MAXPRO Ratchet Cable Cutter
    Mulai

    Rp869.900

    MAXPRO Ratchet Cable Cutter
    Deskripsi:
    Cut off copper aluminium core armored cable under 300mm² Cut 1000 pairs of communication cablesWith Bag
  11. Wately Cable Cutter
    Mulai

    Rp579.900

    Wately Cable Cutter
    atribut:
    • Body: Iron with Yellow Paint
    • Handle: Rubber (so it doesn't slip easily when wearing)
  12. TORA Pemotong Keramik
    Mulai

    Rp1.199.900

    TORA Pemotong Keramik
    atribut:
    • Size (inch): 32
    • Size (mm): 800
    • Cutting Wheel Size (mm): 22x6x6 (2)
    • Min. Cutting Width (mm): 40
    • Cutting Accuracy (mm): ≤ 0.3
    • Cutting Thickness (mm): up to 12
    • Hardened Solid Slide Bar (mm): Ø 16
    • Maximum Cutting Thickness (mm): 12
    • Suitable For: Cutting Ceramic & Granite Tiles
    • Tungsten Carbide Bearing Type Cutting Wheel (mm): Ø 22
  13. MAXPRO Multi Purpose Electrician Shears
    Mulai

    Rp429.900

    MAXPRO Multi Purpose Electrician Shears
    atribut:
    • Cutting Length (inch): 1 5//8
    • Cutting Length (mm): 42
    • Full Length (inch): 5.5
    • Full Length (mm): 138
  14. CLAUSS Scissor & Shear
    Mulai

    Rp389.900

    CLAUSS Scissor & Shear
    Deskripsi:
    These all-metal scissors withstand heavier use than plastic-handle scissors. Their handles align along the center of the blades and improve control for curved and freehand cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
Daftar Harga gunting kabel Terbaru June 2026
Wipro Gunting KabelRp86.900
monotaro Wire Cable Spoke Cutter (Gunting Kabel)Rp189.900
Flexigo Gunting Kawat BetonRp53.900
TEKIRO Cutting Pliers Cable (Tang Potong Kabel)Rp109.900
KRISBOW Tang Pemotong KabelRp599.900
MCC Hard Wire CutterRp1.199.900
HIT (Tools) Wire Rope CutterRp3.299.900
Kennedy Cable Cutter Lever TypeRp2.099.900
KRISBOW Tang Pemotong Kabel RatchetRp769.900
ENGINEER Scissor Combination (Gunting)Rp329.900

Data diperbarui pada 09/06/2026 (Harga belum termasuk PPN)