WIHA Cable Cutter (Gunting Kabel)

Sebelum PPN:
Rp1.399.900 - Rp9.699.900
Spesifikasi
Cutting ActionShear
For Wire/Cable TypeElectrical/Data Cable
Includes Cushioned GripYes
InsulatedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-conductive handles on these cable cutters provide an insulated grip to protect against electrical shock if the blades make accidental contact with live circuits. They cut copper and aluminum communication, electrical, and data cable without flattening, splaying, or fraying the ends. This makes it easier to slide fittings onto the cable. They concentrate leverage from their handles into their overlapping blades to shear fully through cable. These cutters typically require two hands to operate.
Feature
Insulated Cable Cutter Cutter Type Insulated Cable Cutter Cutting Action Shear Features 100 Percent Tested Insulated Tools Ergo Molded Insulated Cushioned Grips Guaranteed Wiha Made Quality Heavy Duty Steel Riveted Joints Induction Hardened Cutting Edges and Jaws For Wire/Cable Type Electrical/Data Cable For Maximum Diameter Copper Electrical Cable 2 AWG For Maximum Diameter Aluminum Electric Cable 2 AWG For Maximum Diameter Data Cable 2 AWG Grip Material Plastic

Ulasan Produk

Tidak ada ulasan

Halaman Terkait