CLAUSS Scissor & Shear (Gunting)

Sebelum PPN:
Rp449.900 - Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These all-metal scissors withstand heavier use than plastic-handle scissors. Their handles align along the center of the blades and improve control for curved and freehand cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Electricians Scissors Adjustable No Application For Splicing Wire Cuffing Harness Ties Cutting Insulation Materials Medium Gauge Wires Electrical Tape Blade Material Steel Cutting Capacity 14 ga Cutting Edge Type Serrated Features Thru-Hardened for Durability Hand Orientation Ambidextrous Handle Color Silver Handle Design Ring and Ring Handle Material Metal Handle Style Straight

Ulasan Produk

Tidak ada ulasan