Takachi Electric Industry Grommet NG Series

Sebelum PPN:
Rp52.900
Spesifikasi
MaterialEPDM
ColorBlack
Hole Diameter (mm)15 (Wiring)
Hardness (°)50 to 55
Dimension C (mm)15
Mounting Hole Diameter (mm)19
Dimension A (mm)7
Dimension B (mm)3
Dimension E (mm)23
Dimension R (mm)1
Dimensions d (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.
A wiring protection part also known as a cable bush or rubber bushing.

Ulasan Produk

Tidak ada ulasan