Tochigiya Blanking Grommet

Sebelum PPN:
Rp48.900
Spesifikasi
ColorBlack
Dimension A1 (mm)56
Dimension D (mm)10
Dimension D1 (mm)4
Dimension D2 (mm)4
Dimension E (mm)2
Film Thickness (mm)About 0.5
Hardness50 degrees ± 5 degrees
MaterialEPDM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Thickness of Workpiece (mm)2
TypeGrommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a grommet that has a dustproof effect in addition to the disconnection prevention effect of a normal grommet.
Flame-retardant specifications of the same dimensions (UL94 V- 0 certified material used) are also available.
Computers, measuring equipment, communication equipment, electrical products, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait