Beli gripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEST-TITE Mechanical Blocking PlugsDeskripsi:Raised-square blocking plugs are tightened by hand, or with an adjustable wrench for larger plugs. The raised square can be tapped to provide access for testing, or to add a cleanout lid to give a finished look and prevent tripping. These blocking plugs are used for testing water and air in plumbing systems.atribut:
- UNSPSC: 40142313
- For Use On: DWV
- Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)atribut:
- Ambient and Flowing Fluid Temperature (°C): -20~70
- Built-in Magnet Availability: Included
- Gripping Force (N): 14
- Operating Pressure Range (MPa): 0.25~0.7
- Piping Connection Size: M5X0.8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 20
- Suitable fluid: Air
- Tube Inner Diameter (mm): 10
- Type of Acting: Double acting
- CHERNE Mechanical Blocking PlugsDeskripsi:These blocking plugs have a wide, wing-nut closure mechanism for easy installation without tools. Tightening the wing-nut by hand expands and seals the plug against the pipe's internal walls.atribut:
- UNSPSC: 40142313
- Included Water Fill Port/Hose: Not Included
- SHAW PLUGS Mechanical Blocking PlugsDeskripsi:These blocking plugs have a T-handle closure mechanism for easy installation without tools. Tightening the T-handle by hand expands and seals the plug against the pipe's internal walls.atribut:
- UNSPSC: 40142313
- Plug Seal Location: End of Pipe
- Plug Seal Material: Neoprene
- REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised)atribut:
- Height (mm): 0-600
- Model : Calcium Sulphate Raised Floor
- Size (m²): 1
- Structure: Calcium sulphate with 1.2mm HPL cover. pedestal, stinger and screw included
- INGCO Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)atribut:
- Square Drive (inch): 1/2
- Impact Rate (bpm): 0-2000/0-3300
- Battery Voltage (V): 20
- Maximum Torque (N m): 300
- No Load Speed (rpm): 0-1300/0-2100
- Niwa Automatic Strapping BandDeskripsi:Automatic Strapping Band dengan spesifikasi ukuran 15mm berbahan dasar PP adalah Tali Pengikat barang dari brand NIWA untuk kebutuhan industri dan bisnis anda.atribut:
- Type: PP
- Size (mmxkg): 15 x 10
- OMRON MC Servo (With Brake) R88M-Katribut:
- Type: Servomotor
- Power Supply: Alternating current
- Type of Sign: Others
- With or Without Brake: Included
- With or without reducer: Included
- REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised)atribut:
- Height (mm): 0-600
- Model : Concrete Steel Laminated Panel
- Size (m²): 1
- Structure: Antistatic Steel Cement with 1.2mm HPL cover and thin black edge trim. pedestal, stinger and screw included
- Airtac Wide Type Parallel Gripper HFT32X100-S (Pencekam Pneumatik)atribut:
- Ambient and Flowing Fluid Temperature (°C): -20~70
- Built-in Magnet Availability: Included
- Gripping Force (N): 228
- Operating Pressure Range (MPa): 0.15~0.7
- Piping Connection Size: 1/8”
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 100
- Suitable fluid: Air
- Tube Inner Diameter (mm): 32
- Type of Acting: Double acting
- CHERNE Inflatable Blocking Plugs with BypassDeskripsi:These single-size inflatable blocking plugs include a bypass to allow flow around the plug. These blocking plugs must be matched with a compatible pipe size.atribut:
- UNSPSC: 40142313
- Air Connection Type: Tire Valve
- Bypass Connection Type: NPT
- Bypass Size: Standard Bypass
- Contains Pressure Valve: No
- Includes Protective Sleeve: No
- FIBERGRATE Access Floor PedestalDeskripsi:Fiberglass grating pedestals provide an elevated surface that supports molded-grating flooring. These lightweight pedestals adjust to different heights and have configurable heads that pair with different types of flooring. They are fire-retardant, resist corrosion, and are easy to install in commercial and industrial areas when raised flooring is required.atribut:
- Base Diameter (inch): 5
- For use with: Fibergate(R) Access Floor Panels
- Load Capacity (lbs/ft²): 150
- Material: Fiberglass
- Maximum Temperature (°F): 140
- UNSPSC: 56101712
- Airtac Wide Type Parallel Gripper HFT32X150-S (Pencekam Pneumatik)atribut:
- Ambient and Flowing Fluid Temperature (°C): -20~70
- Built-in Magnet Availability: Included
- Gripping Force (N): 228
- Operating Pressure Range (MPa): 0.15~0.7
- Piping Connection Size: 1/8”
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 150
- Suitable fluid: Air
- Tube Inner Diameter (mm): 32
- Type of Acting: Double acting
- 3M Broom GripperDeskripsi:Command™ Command™ Broom Gripper Value Pack merupakan Gantungan Serbaguna yang dapat merekat kuat untuk menggantung peralatan pembersih rumah.
- REVTEK Raised Floor Steel Concrete Bare (Panel Lantai Raised)atribut:
- Uniform Load (N/m²): 12500
- Concentrated Load (N): 3560
- Type: FS660
- Model : Bare Panel
- Size (m²): 1
- Structure: Bare Concrete Panel
- NOGA Socket Wrench Set Gripperatribut:
- Finish Material: Alloy Steel
- Kennedy Drain Test BungDeskripsi:Used to pressure test or temporarily seal the end of an open pipe which is newly laid or decommissioned, preventing the ingress of water, gasses, rodents.atribut:
- Type: Test Bung
- SHAW PLUGS Mechanical Blocking Plugs with BypassDeskripsi:These blocking plugs have a bypass to allow flow to move around the plug. They install with a T-handle closure mechanism that expands and tightens the plug by hand and provides more leverage than a wing-nut closure.atribut:
- UNSPSC: 40142313
- Bypass Connection Size (inch): 1/4
- Bypass Connection Type: Barbed
- Bypass Thread Gender: Male
- For Maximum Pipe Inside Diameter (inch): 1.58
- For Minimum Pipe Inside Diameter (inch): 1.44
- For Pipe Size (inch): 2
- Handle Material: Brass
- Head Type: T-Handle
- Maximum Back Pressure (Air) (psi): 5
- Maximum Back Pressure Water (ft): 11.5 of head
- Plate Material: Zinc-Plated Steel
- Plug Seal Location: End of Pipe
- Plug Seal Material: Neoprene
Daftar Harga gripper Terbaru October 2026
| TEST-TITE Mechanical Blocking Plugs | Rp499.900 |
| Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik) | Rp1.499.900 |
| CHERNE Mechanical Blocking Plugs | Rp389.900 |
| SHAW PLUGS Mechanical Blocking Plugs | Rp569.900 |
| Wasser Floor Clean Out Plug | Rp129.900 |
| REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised) | Rp1.499.900 |
| INGCO Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai) | Rp2.199.900 |
| Niwa Automatic Strapping Band | Rp589.900 |
| OMRON MC Servo (With Brake) R88M-K | Rp22.999.900 |
| REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ieP114763662-1.jpg)



/lxP107305789-1.jpg)
/Niwa%20Automatic%20Strapping%20Band/41P103501145-4.jpg)
%20R88M-K/81P106907289-1.jpg)
/l5P107305761-1.jpg)
/r9P114763981-1.jpg)


/05P114764005-1.jpg)

/knP107305743-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)