TEST-TITE Mechanical Blocking Plugs

Sebelum PPN:
Rp499.900 - Rp529.900
Spesifikasi
UNSPSC40142313
For Use OnDWV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raised-square blocking plugs are tightened by hand, or with an adjustable wrench for larger plugs. The raised square can be tapped to provide access for testing, or to add a cleanout lid to give a finished look and prevent tripping. These blocking plugs are used for testing water and air in plumbing systems.
Feature
Test Plug For Maximum Pipe Inside Diameter 4.06 in For Minimum Pipe Inside Diameter 3.78 in For Pipe Size 4 in Plug Seal Location Inside Pipe For Use On DWV Head Type Raised Square

Ulasan Produk

Tidak ada ulasan

Halaman Terkait