Beli grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ADVANCE DIGITALS Grinder KopiDeskripsi:Coffee Maker Advance ACG-108 Mesin penggiling Biji Kopi / Coffee Grinder ElektricMesin Pembuat Bubuk Kopi dengan Tingkat kehalusan yang dapat di atur sesuai kebutuhan. cocok untuk membuat berbagai jenis kopi, americano, atau espresso, latte, cappucinno, ristretto, macchiato, flat white maupun piccolo latte. disesuaikan dengan komposisi dari campuran lainnya. mesin kopi ini sudah memiliki sekering pengaman agar tidak terjadi konsleting listrik pada produk, sehingga dipastikan aman ke mesin dinamo grinder. terdapat tingkat kehalusan sebanyak 8 tingkat, dari bubuk kasar hingga bubuk halus.cocok untuk semua jenis biji kopi, baik kopi daerah indonesia atau daerah luar negri.untuk usaha caffe, sangat cocok banget dijadikan sebagai salah satu produk yang wajib di beli karena coffee grinder ini sudah sangat hemat listrik dan tidak memakan banyak tempat.
- DAYTON Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- Uryu GrinderDeskripsi:This is an angle grinder dedicated to offset and flexible grinding wheels.
- ZOELLER Pump Submersible Sewage Grinder (Pompa Celup Limbah/Air Kotor)Deskripsi:These general purpose three-phase 200 to 480V sewage grinder pumps have three-phase motors that are more efficient than one phase, and they use a higher voltage that allows for larger motors that require less current than lower-voltage motors. Pumps shred large particles into small fragments so the waste can be pumped into a sewage system. Three-phase pumps require a control panel.atribut:
- UNSPSC: 40151517
- Body Material: Cast Iron
- Discharge (inch): 1-1/4 FNPT
- Duty cycle: Intermittent
- Frequency (Hz): 60
- Shaft Seal Material - Pumps: Carbon; Ceramic
- Thermal Protection: Yes
- GETRA Coffee Grinder (Penggiling Kopi)Deskripsi:Speed 1.300-1.650rpm. Adjustment of Coffee Grinding. Single Mould ABS Bosy. With no Loss of Aroma. Vibration-free in Unbreakable material. Ergonomic Handle. Universal Coffee Press (rotary). Dispenser with Seal-saving System. Dispenser adjustment: 5-12 Gram. Maximum continuos service time: 30 minutes. Motor equipped with thermal protector. Tempered steel grinding wheels, 60mm.atribut:
- Length (mm): 210
- Width (mm): 355
- Voltage (V): 220
- Phase: 1
- Makita Bench Grinder (Mesin Gerinda Duduk)atribut:
- No Load Speed (rpm): 2.850 / 3.450
- Sherwood Safety Arc Flash Face Shield VisorDeskripsi:- Arc flash protection (American standard) Certified by ANSI Z87.1 and ASTM F2178 (Standard Test Method for Determining the Arc Rating and Standard Specification for Eye or Face Protective Products). The Arc Rating, ATPV = 16Cal/cm², and Heat Attenuation Factor, HAF = 87%. - Arc flash protection (European standard) Certified by EN166 and GS-ET-29 (Supplementary requirements for the testing and certification of face shields for electrical works). - Best optical quality To provide users with the best vision possible and help them better focus on their task, Blue Eagle faceshields have passed the highest levels of optical tests (Class 1), including spherical refractive power, astigmatic refractive power, prismatic refractive power, and light diffusion. Impact resistance Includes frontal and lateral impact resistance. High-speed particle impact resistance at extremes of temperatures, 190m/s The faceshield is made using extrusion-grade polycarbonate (PC) with the highest specifications for mechanical strength, allowing it to withstand the impact of a 6mm steel bead traveling at a speed of 190m/s at extremes of temperatures. High-speed particle impact resistance, 190m/s The faceshield is made using extrusion-grade polycarbonate (PC) with the highest specifications for mechanical strength, allowing it to withstand the impact of a 6mm steel bead traveling at a speed of 190m/s. Superb UV protection We used advanced technologies to provide the user with superb protection against UV while maintaining enhanced color recognition. Superb IR protection Advanced technologies were employed to provide users with superb protection against IR.atribut:
- ATPV: 16 cal/cm²
- Color: Grey (Visor), Black/Blue (Visor Bracket), Black/Blue (Chin Guard)
- Material: Polycarbonate
- Scale Number of Filters: 2C-2
- Size (cm): 20 x 48
- Standard / ATPV: NFPA 70E CAT 2
- Thickness (mm): 1.5
- FOMAC Grain Grinder MachineDeskripsi:Usaha kuliner membutuhkan berbagai macam jenis bahan makanan mulai dari bahan segar sampai bahan yang dikeringkan. Bahan segar seringkali membuat pengusaha kesulitan untuk menyimpan dan mengolahnya kembali sewaktu-waktu. Menyimpan bahan segar memerlukan cara tertentu untuk pengolahannya. Bahan bubuk seringkali menjadi alternatif untuk penyimpanan jangka panjang dan pengolahan yang lebih mudah. Mesin pembuat bubuk dari biji-bijian kering seperti biji kopi, biji kacang kedelai dan bumbu-bumbu rempah. Dengan Keunggulan: Mudah dioperasikan dan dilengkapi dengan tombol pengaturan Tingkat kehalusan bahan bisa diatur sesuai kebutuhan Menggiling dengan cepat dan efisien Bodi mesin terbuat dari Stainless steel, awet dan mudah dibersihkan.Jadi tidak perlu ragu lagi, mesin FGD-HR1500 merupakan alternatif tepat untuk solusi pembuatan bubuk atau tepung untuk bahan pangan Anda.atribut:
- Voltage (V): 220
- Fineness (m): 50 - 200
- Speed (rpm): 1500
- One Two Cups Electric Coffee GrinderDeskripsi:Masih menggiling kopi secara manual? Tinggalkan cara lama tersebut dan beralih menggunakan alat penggiling kopi elektrik dari One Two Cups. Anda hanya perlu menekan sebuah tombol untuk menggiling biji kopi. Dengan motor bertenaga dan bilah penggiling tajam, alat ini bisa Anda gunakan untuk menggiling biji kopi ataupun bahan makanan lainnya menjadi lebih halus dan siap diolah.
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Top Kogyo Special Tool & Accessory for Grinder (Kunci Mata Gerinda)Deskripsi:-Convenient for attaching and detaching the wheel nut of a disc grinder.-Because the pin width is variable from 10 to 30mm, it can correspond to the wheel nut of each manufacturer.-For attaching and detaching the wheel nut of a disc grinder.
- One Two Cups Grinder KopiDeskripsi:Mencari cara yang praktis untuk menikmati secangkir kopi di pagi hari? Inilah saatnya untuk menggunakan alat penggiling kopi manual dari One Two Cups. Kombinasi bilah keramik dan sistem penggilingnya efektif untuk hasilkan bubuk kopi yang konsisten. Uniknya, tekstur bubuk kopinya bisa Anda atur sesuai kebutuhan. Anda bisa menghasilkan bubuk kopi kasar atau halus untuk menyempurnakan metode penyeduhan yang dilakukan.
- FOMAC Coffee Grinder (Penggiling Kopi)Deskripsi:Mesin Penggiling Kopi COG-HS600 berfungsi untuk menggiling biji kopi menjadi kopi bubuk siap seduh. Mesin Penggiling Kopi COG-HS600 ini dapat mengatur tingkat kehalusan bubuk kopi sesuai yang anda inginkan. Dengan bentuk mesin yang tidak terlalu besar dan ringan, produk ini sangat cocok digunakan di rumah tangga dan cafe. Putaran gilingan yang halus tetap menjaga kesegaran aroma dan rasa kopi.
- RYU Die Grinder Mini (Mesin Gerinda Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- YASUKA Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder adalah alat listrik genggam yang dapat digunakan untuk berbagai pekerjaan fabrikasi logam yang meliputi pemotongan, penggilingan, deburring, finishing, dan pemolesan. Jenis angle grinder yang paling umum ditenagai oleh listrik.Angle grinder cocok untuk memotong, menggiling dan menyikat logam dan batu tanpa air. Saat memotong batu, pelat harus digunakan. Jika aksesori yang sesuai dipasang pada mesin ini, maka pekerjaan akan diselesaikan dengan mudah dan cepat.Jika Anda memiliki logam dengan cat atau karat yang perlu dihilangkan, angle grinder bisa mengatasi masalah tersebut. Gelas atau roda sikat kawat dapat menjatuhkan keduanya tanpa menggali logam seperti yang dilakukan roda gerinda.Saat Anda menggunakan angle grinder untuk menggiling dan memoles logam, ada beberapa roda yang mungkin Anda gunakan. Beberapa menghilangkan material secara optimal.Selain itu, alat juga dapat digunakan untuk mengasah bilah, kapak, dan kapak mesin pemotong rumput Anda.Memiliki tenaga 650 W, 220 V, frekuensi 50 Hz, load speed 12000 rpm, dan disc sice 100 mm.Alat ini unggul karena serbaguna dan mudah digunakan. Ini adalah alat yang paling dibutuhkan di parbrik atau bengkel. Penggiling sudut lebar, kuat, cocok untuk operasi penggilingan dan pemotongan benda-benda keras.Pegangan ergonomis sehingga nyaman digenggam. Motor yang kuat untuk penggerindaan dan pemolesan yang kuat. Ukuran yang sangat indah, cocok untuk menggiling dan bagian-bagian kecil.atribut:
- Frequency (Hz): 50
- Voltage (V): 220
- HARIO V60 Coffee Dripper Mugen (Dripper Kopi)Deskripsi:Hario V60 Pour Over Coffee Dripper Mugen Server Set VDMU-2018-TB adalah sistem seduh kopi yang memadukan keahlian dan desain berkualitas tinggi dari brand terkemuka, Hario. Set ini mencakup dripper V60, mugen server, dan alat-alat pendukungnya untuk pengalaman menyeduh kopi yang superior. Dengan desain ergonomis, V60 dripper memungkinkan air mengalir secara merata, menghasilkan kopi berkualitas tinggi dengan cita rasa yang konsisten. Mugen server berkapasitas 600ml dilengkapi dengan penutup dan pegangan ergonomis untuk kemudahan penggunaan. Terbuat dari material berkualitas, seperti kaca tahan panas dan resin ABS, set ini dirancang untuk daya tahan dan kepraktisan. Tampilan modern dan warna transparan biru (TB) menambah sentuhan estetika pada ritual penyeduhan kopi Anda. Dengan Hario V60 Pour Over Coffee Dripper Mugen Server Set, nikmati keindahan menyeduh kopi secara manual dengan hasil yang memuaskan.atribut:
- Color: Transparent Black
- Cup Capacity: 1-2
- LATINA Electric Coffee Grinderatribut:
- Voltage (V): 220 (50Hz)
- Power (W): 150
- Hopper (g): 250
- Burrs Diameter (mm): 60
- monotaro Cardboard Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Width (mm): 50
- Thickness (mm): 20
- Overall Length (mm): 165
- Color: Yellow-Navy
- Material (Main Unit): Resin
Daftar Harga grinder Terbaru October 2026
| ADVANCE DIGITALS Grinder Kopi | Rp199.900 |
| DAYTON Bench Grinder (Mesin Gerinda Duduk) | Rp9.999.900 |
| Uryu Grinder | Rp6.499.900 |
| ZOELLER Pump Submersible Sewage Grinder (Pompa Celup Limbah/Air Kotor) | Rp42.999.900 |
| GETRA Coffee Grinder (Penggiling Kopi) | Rp6.199.900 |
| Makita Bench Grinder (Mesin Gerinda Duduk) | Rp3.099.900 |
| Sherwood Safety Arc Flash Face Shield Visor | Rp11.999.900 |
| FOMAC Grain Grinder Machine | Rp8.799.900 |
| Shinano Micro Grinder | Rp4.899.900 |
| One Two Cups Electric Coffee Grinder | Rp98.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/p2P109322902-1.jpg)

/q0P109585936-1.jpg)
/htP103470641-1.jpg)
/P101578439-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Sherwood%20Safety%20Arc%20Flash%20Face%20Shield%20Visor/94P111677328-1.jpg)



/P101578446-1.jpg)
/P102751813-2.jpg)

/qhP106080953-2.jpg)
/71P103684253-1.jpg)
/4oP111099168-1.jpg)
/fpP111533565-1.jpg)

/jbP101563695-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)