Sherwood Safety Arc Flash Face Shield Visor

Sebelum PPN:
Rp11.999.900
Spesifikasi
ATPV16 cal/cm²
ColorGrey (Visor), Black/Blue (Visor Bracket), Black/Blue (Chin Guard)
MaterialPolycarbonate
Scale Number of Filters2C-2
Size (cm)20 x 48
Standard / ATPVNFPA 70E CAT 2
Thickness (mm)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Arc flash protection (American standard) Certified by ANSI Z87.1 and ASTM F2178 (Standard Test Method for Determining the Arc Rating and Standard Specification for Eye or Face Protective Products). The Arc Rating, ATPV = 16Cal/cm², and Heat Attenuation Factor, HAF = 87%.
- Arc flash protection (European standard) Certified by EN166 and GS-ET-29 (Supplementary requirements for the testing and certification of face shields for electrical works).
- Best optical quality To provide users with the best vision possible and help them better focus on their task, Blue Eagle faceshields have passed the highest levels of optical tests (Class 1), including spherical refractive power, astigmatic refractive power, prismatic refractive power, and light diffusion. Impact resistance Includes frontal and lateral impact resistance. High-speed particle impact resistance at extremes of temperatures, 190m/s The faceshield is made using extrusion-grade polycarbonate (PC) with the highest specifications for mechanical strength, allowing it to withstand the impact of a 6mm steel bead traveling at a speed of 190m/s at extremes of temperatures. High-speed particle impact resistance, 190m/s The faceshield is made using extrusion-grade polycarbonate (PC) with the highest specifications for mechanical strength, allowing it to withstand the impact of a 6mm steel bead traveling at a speed of 190m/s. Superb UV protection We used advanced technologies to provide the user with superb protection against UV while maintaining enhanced color recognition. Superb IR protection Advanced technologies were employed to provide users with superb protection against IR.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait