DREMEL High Speed Rotary Tool 3000

Sebelum PPN:
Rp4.299.900
Spesifikasi
Outer Dia. (mm)56x50
Total Length (mm)188
Power (V)100
Compatible Collet Dia. (mm)0.8, 1.6, 2.4, 3.2
No-load Speed (minute)10000 to 28000
Standard Accessory Collet Dia. (mm)3.0, 3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Equipped with an easy twist system, you can quickly and easily exchange accessories without a wrench.
- By improving the cooling system, the cooling efficiency has been improved by 20% compared to the past and durability has been improved.

Ulasan Produk

Tidak ada ulasan